FILLRITE FR311VN Ac Pump With Meter Diesel Transfer 3/4 | AG2VAC 32GG93

FILLRITE FR311VN Ac Pump With Meter Diesel Transfer 3/4

Item: AG2VAC Model: FR311VNCross Ref: 32GG93
In Stock

Get it by Tuesday, Jun 10

€2,287.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Transfer Pump
Bearing TypeSealed
Bypass ValveInternal
Discharge Connection TypeNPT
Discharge Hose SizeNo Hose
Duty Cycle30 min. On/30 min. Off
Explosion ProofYes
For Container Size10000 gal.
Full Load Amps11.4A
Hose Dia.1"
Housing MaterialCast Iron
Hp3/4 hp
IncludesCable, Meter
Includes Suction TubeNo
Inlet Size1 1/4"
Max. Flow Rate35 GPM
Max. Head60 ft.
Max. Head Pressure26 psi
Max. Outlet Pressure26 psi
Max. Viscosity50 SUS
Media TypeDiesel, Kerosene, E15, Biodiesel Up To B20
Meter UomGal.
MeteredMechanical
Motor Enclosure DesignExplosion Proof
Motor Speed1725 RPM
Motor TypePermanent Magnet
Mount TypeBung
Nozzle TypeNot Included
Outlet Size1"
Overall Height19 1/4"
Overall Length15"
Overall Width17"
Power Cord Length1 ft.
Power SourceElectric
Pump Connection TypeNPT
Pump DesignRotary Vane
Pump Kit TypeMetered Pump
Rated Voltage115-230V AC
Seal MaterialCarbon
Seal TypeMechanical
Self PrimingYes
Series300 Series
For Media TypeB20, Diesel, E15, Gasoline, Kerosene
MeterMechanical(gal.)
Motor EnclosureExplosion Proof
Motor Speed (rpm)1725 RPM
Self-primingYes

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)31.12
Ship length (cm)50.17
Ship width (cm)56.67
HS code8413190000
Country of OriginUS

Product Details:

    • Transfer Pump Application (Farming, Construction, Agriculture)

Product Variants

ProductModelHpHousing MaterialRated VoltageMax. Flow RateDischarge Hose SizeNozzle TypeMount TypeOverall WidthPrice
DAYTON 12F724 Pump Fuel Transfer 12 Vdc 15 Gpm | AA4CWV 12F7241/7 hpAluminum12V DC15 GPM12 ft.Manual-10"€477.54
DAYTON 12F725 Pump Fuel Transfer 12 Vdc 20 Gpm | AA4CWW 12F7251/7 hpAluminum12V DC20 GPM12 ft.Manual-10"€958.62
DAYTON 12F726 Pump Fuel Transfer 115 Vac 15 Gpm | AA4CWX 12F7261/8 hpAluminum115V AC13 GPM12 ft.Manual Gasoline-10"€646.57
DAYTON 40M293 Pump Fuel Transfer 1/4 Hp 12vdc 3/4 In | AD3QNV 40M2931/4 hpAluminum12V DC12 GPM13 ft.Manual-4 2/5"€244.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FILLRITE FR311VN Ac Pump With Meter Diesel Transfer 3/4
€2,287.54 /unit