Flat Shipping

Flat Shipping at €24.99 + VAT

FILLRITE 807CMK Pump Flow Meter 3-wheel 3/4 Inch 5-20 Gallon | AC9VJJ 3KMR1

FILLRITE 807CMK Royal 111 ESS Automatic Flush Valve, 1.6 GPF, 1 Inch Inlet

Item: AC9VJJ Model: 807CMKCross Ref: 3KMR1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€400.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlowmeter
Connection Size3/4"
Connection TypeFNPT
Discharge Connection TypeFNPT
Display TypeMechanical
Flowmeter TypePaddle Wheel
For Pipe Size3/4"
Housing MaterialAluminum
IncludesAdditional Fittings To Mount Meter On 1200, SD1200, 2400, 600, SD600, And 700V Series Pumps
Includes Flow Rate Adjustment KnobYes
Includes Pressure GaugeNo
Includes TotalizerYes
Inlet TypeFNPT
Max. Flow Rate20 GPM
Max. Media Temp.140°F
Max. Viscosity50 SUS
Media Temp. Range-40°F to +140°F
Media TypeDiesel, Gasoline, Petroleum Fluids, Solvents
Min. Flow Rate5 GPM
Min. Media Temp.-40°F
Mounting LocationInline
Mounting OrientationUniversal
O-ring MaterialBuna N
Outlet Size3/4"
Output TypeStandard Frequency Pulse
Overall Height6"
Overall Length4.9"
Overall Width6"
Pressure50 psi
Pulse Rate10 pulses/gal.
Rotor MaterialPolyphenylene Sulfide
Seal MaterialBuna N, Viton
Shaft MaterialStainless Steel
Type3-Wheel, Mechanical
Unit Of MeasureGal.
Wetted MaterialAluminum, Buna N, Fluorocarbon, Nickel, PTFE, Ryton, Stainless Steel
Accuracy+/-1%
Compatible Flow MaterialDiesel, Gasoline, Petroleum Fluids, Solvents
Flow Rate5-20 GPM
Fluid Connection3/4" FNPT
Manufacturer Warranty Length2 yrs.
Max. Media Temperature140°F
Max. Operating Pressure50 psi
Min. Media Temperature-40°F
Product TypeMechanical Fuel Transfer Meter
StandardsCE CERTIFIED, CULUS LISTED

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)18.75
Ship length (cm)26.67
Ship width (cm)18.42
HS code9026106000
Country of OriginUS

Product Details:

    • Sloan Royal 111 ESS automatic flush valve used for flushing urinals and toilets automatically in commercial restrooms to maintain hygiene
    • Features patented CID technology for flush accuracy and improving water efficiency
    • Equipped with ADA-consistent, non-hold-open handle which keeps the toilet from surpassing proposed flush volume

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FILLRITE 807CMK Royal 111 ESS Automatic Flush Valve, 1.6 GPF, 1 Inch Inlet
€400.04 /unit