Flat Shipping

Flat Shipping at €24.99 + VAT

FIBRE-METAL BY HONEYWELL 4199GDTVGY Faceshield Window Propionate Gold | AA7FNN 15W962

FIBRE-METAL BY HONEYWELL 4199GDTVGY Faceshield Window Propionate Gold

Item: AA7FNN Model: 4199GDTVGYCross Ref: 15W962
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaceshield Window
ColorGold
MaterialPropionate
Visor Height9 3/4"
Visor Width19"
Compatible With BrandHoneywell
Compatible With Grainger Part Number15W974, 2KFY7
Compatible With Manufacturer Model NumberF400, F500, FH66
Face Shield Visor CoatingUncoated
IncludesFaceshield Window
Includes Anti-fog Visor CoatingNo
Includes Anti-static Visor CoatingNo
Includes No Visor CoatingsYes
Includes Scratch-resistant Visor CoatingNo
Replacement Visor ColorGold
StandardsANSI Z87.1, CSA Z94.3
Welding Shade DesignationNot Rated for Welding Use

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.27
Ship length (cm)48.51
Ship width (cm)9.14
HS code3926909980
Country of OriginDE

Product Details:

    • Dielectric Protection (No)

Product Variants

ProductModelVisor HeightVisor WidthColorPrice
FIBRE-METAL BY HONEYWELL 4118CL Faceshield Window Propionate Clear | AA7FNJ 15W957 4118CL8"11 1/4"Clear€11.07
FIBRE-METAL BY HONEYWELL 4178DGN Faceshield Window Propionate Dark Green | AA7FNL 15W959 4178DGN8"16 1/2"Green€13.22
FIBRE-METAL BY HONEYWELL 4199DGN Faceshield Window Propionate Dark Green | AA7FNM 15W961 4199DGN9 3/4"19"Green€23.28
FIBRE-METAL BY HONEYWELL 6750CL Faceshield Window Propionate Clear | AA7FNR 15W967 6750CL8"16 1/2"Clear€24.05
FIBRE-METAL BY HONEYWELL 6750IRUV5 Faceshield Window Propionate Ir/uv Sh5 | AA7FNT 15W969 6750IRUV58"16 1/2"-€46.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBRE-METAL BY HONEYWELL 4199GDTVGY Faceshield Window Propionate Gold
€108.06 /unit