Flat Shipping

Flat Shipping at €24.99 + VAT

FIBERPLATE 870250 Vinyl Ester Gry 1/4 x 24 x 24 In | AD6UQZ 4ATG9

FIBERPLATE 870250 Vinyl Ester Gry 1/4 x 24 x 24 In

Item: AD6UQZ Model: 870250Cross Ref: 4ATG9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€219.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Stock
ColorGray
Length24"
Length Tolerance-0.125" to +0.125"
MaterialVinyl
Material PropertiesPremium
Max. Temp.180°F
Resin TypeVI CORR
Thickness1/4"
Thickness Tolerance-0.063" to +0.125"
TypeWith Grit
Width24"
Width Tolerance-0.125" to +0.125"
Nominal Size (wxl)24" x 24"
Overall Length24"
Overall Width24"
StandardsASTM D-635, ASTM E-84, NSF STANDARD 61-CERTIFIED
Surface TypeGritted

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)0.64
Ship length (cm)60.96
Ship width (cm)60.96
HS code3916905000
Country of OriginUS

Product Variants

ProductModelThicknessThickness ToleranceColorMax. Temp.MaterialLength ToleranceWidth ToleranceResin TypePrice
FIBERPLATE 870160 Vinyl Ester Gry 1/8 x 12 x 12 In | AD6UQP 4ATF9 8701601/8"-0.032" to +0.938"Gray180°FVinyl-0.125" to +0.125"-0.125" to +0.125"VI CORR€48.28
FIBERPLATE 870170 Vinyl Ester Gry 1/4 x 12 x 12 In | AD6UQQ 4ATG1 8701701/4"-0.063" to +0.125"Gray180°FVinyl-0.125" to +0.125"-0.125" to +0.125"VI CORR€70.37
FIBERPLATE 870190 Vinyl Ester Gry 1/2 x 12 x 12 In | AD6UQT 4ATG3 8701901/2"-0.063" to +0.125"Gray180°FVinyl-0.125" to +0.125"-0.125" to +0.125"VI CORR€112.38
FIBERPLATE 870200 Vinyl Ester Gry 1/8 x 12 x 24 In | AD6UQU 4ATG4 8702001/8"-0.032" to +0.938"Gray180°FVinyl-0.125" to +0.125"-0.125" to +0.125"VI CORR€63.15
FIBERPLATE 870210 Vinyl Ester Gry 1/4 x 12 x 24 In | AD6UQV 4ATG5 8702101/4"-0.063" to +0.125"Gray180°FVinyl-0.125" to +0.125"-0.125" to +0.125"VI CORR€101.93
FIBERPLATE 870230 Vinyl Ester Gry 1/2 x 12 x 24 In | AD6UQX 4ATG7 8702301/2"-0.063" to +0.125"Gray180°FVinyl-0.125" to +0.125"-0.125" to +0.125"VI CORR€171.53
FIBERPLATE 870240 Vinyl Ester Gry 1/8 x 24 x 24 In | AD6UQY 4ATG8 8702401/8"-0.032" to +0.938"Gray180°FVinyl-0.125" to +0.125"-0.125" to +0.125"VI CORR€143.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBERPLATE 870250 Vinyl Ester Gry 1/4 x 24 x 24 In
€219.78 /unit