Flat Shipping

Flat Shipping at €24.99 + VAT

FIBERGRATE 879290 Acc Floor Panel Non-magnetic 1.5 Inch 2 x 2 Feet White | AE9MXY 6KXK9

FIBERGRATE 879290 Acc Floor Panel Non-magnetic 1.5 Inch 2 x 2 Feet White

Item: AE9MXY Model: 879290Cross Ref: 6KXK9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€782.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicro-Mesh Grating
KeyingNone
Max. Temp.140°F
Span2 ft.
SurfaceSmooth Surface
TypeCovered Micro Mesh, Fiberglass, Grating Panels, Molded
Bearing Bar Spacing1.5"
Bearing Bar Thickness0.25"
Brand SeriesMicro Mesh
ColorDark Gray
Grating KeyNone
Grating TypeImpact Resistant Grating
MaterialFiberglass
Maximum Temperature140°F
Mesh PatternNone
Nominal Size (wxl)24" x 24"
Overall Height1 1/2"
Overall Length24"
Overall Width24"
Product TypeMicro-Mesh Grating
Resin NameCorvex
Resin PropertiesCorrosion Resistant
Top SurfaceSolid Top

Shipping Info:

Ship weight (kg) 9.36
Ship height (cm)5.08
Ship length (cm)60.96
Ship width (cm)60.96
HS code3925900000
Country of OriginUS

Product Variants

ProductModelMax. Temp.SurfaceHeightColorMesh PatternBearing Bar ThicknessBearing Bar SpacingKeyingPrice
FIBERGRATE 879110 Grating Mld 1.5in 4 x 12ft Square Mesh Gry Men | AD6UWK 4ATW3 879110150°FMeniscus1 1/2"GraySquare1/4"1 1/2"None€1,533.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBERGRATE 879290 Acc Floor Panel Non-magnetic 1.5 Inch 2 x 2 Feet White
€782.19 /unit