FIBERGRATE 879010 Grating Molded 1.5 Inch 4 x 6 Feet Square Mesh Yellow | AD6UVZ 4ATV2

FIBERGRATE 879010 Grating Molded 1.5 Inch 4 x 6 Feet Square Mesh Yellow

Item: AD6UVZ Model: 879010Cross Ref: 4ATV2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,115.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMolded Grating
Bearing Bar Height1 1/2"
Bearing Bar Spacing1 1/2"
Bearing Bar Spacing Center-to-center1 1/2"
Bearing Bar Thickness1/4"
Bearing Bar Width1/4"
ColorYellow
Depth1 1/2"
Height1 1/2"
KeyingNone
Length6 ft.
MaterialFiberglass
Max. Temp.150°F
MeshSquare
Mesh PatternSquare
Mesh ShapeSquare
Mesh Size1 1/2" x 1 1/2"
Resin TypeCorvex
ShapeSquare
Span6 ft.
Span Length72"
SurfaceGrit Top
System Of MeasurementInch
TypeMolded
Width4 ft.
Brand SeriesFibergrate
Grating KeyNone
Grating TypeImpact Resistant Grating
Maximum Temperature150°F
Nominal Size (wxl)4 ft. x 6 ft.
Overall Height1 1/2"
Overall Length6 ft.
Overall Width4 ft.
Product TypeMolded Grating
Resin NameCorvex
Resin PropertiesCorrosion Resistant
Top SurfaceGrit Top

Shipping Info:

Ship weight (kg) 40.05
Ship height (cm)3.81
Ship length (cm)182.88
Ship width (cm)91.44
HS code3925900000
Country of OriginUS

Product Variants

ProductModelMax. Temp.HeightColorMesh PatternBearing Bar SpacingMesh ShapeBearing Bar HeightMeshPkg. Qty.Price
FIBERGRATE 878844 Fiberglass Grating 36 x 120 Inch Yellow | AA7XZE 16U504 878844140°F----Rectangular1"Rectangular1€1,138.14
FIBERGRATE 878854 Fiberglass Grating 36 x 60 Inch Yellow - Pack Of 2 | AA7XZF 16U505 878854140°F----Rectangular1"Rectangular2€1,134.35
FIBERGRATE 878842 Fiberglass Grating 36 x 120 Inch Dark Gray | AA7XZG 16U506 878842140°F----Rectangular1"Rectangular1€1,138.14
FIBERGRATE 878852 Fiberglass Grating 36 x 60 Inch Dark Gray - Pack Of 2 | AA7XZH 16U507 878852140°F----Rectangular1"Rectangular2€1,134.35
FIBERGRATE 878814 Fiberglass Grating 48 x 96 Inch Yellow | AA7XZJ 16U508 878814140°F----Rectangular1"Rectangular1€1,113.00
FIBERGRATE 878834 Fiberglass Grating 48 x 48 Inch Yellow - Pack Of 2 | AA7XZK 16U509 878834140°F1"YellowRectangular1"Rectangular1"Rectangular2€1,245.52
FIBERGRATE 878812 Fiberglass Grating 48 x 96 Inch Dark Gray | AA7XZL 16U510 878812140°F1"GrayRectangular1"Rectangular1"Rectangular1€1,113.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBERGRATE 879010 Grating Molded 1.5 Inch 4 x 6 Feet Square Mesh Yellow
€1,115.57 /unit