FIBERGRATE 873150 Grating Pultruded Isofr 1 1/2 Inch 3 x 8 Feet | AD6VAQ 4AUL5

FIBERGRATE 873150 Grating Pultruded Isofr 1 1/2 Inch 3 x 8 Feet

Item: AD6VAQ Model: 873150Cross Ref: 4AUL5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,035.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPedestrian Pultruded Grating
Bearing Bar Height1 1/2"
Bearing Bar Spacing2"
Bearing Bar Spacing Center-to-center2"
Bearing Bar Thickness1 1/2"
Bearing Bar Width1 1/2"
ColorGray
Depth1 1/2"
Height1 1/2"
KeyingT2515
Length8 ft.
MaterialFiberglass
Max. Temp.150°F
Mesh ShapeNone
Mesh SizeNone
Span8 ft.
Span Length96"
SurfaceGrit Top
System Of MeasurementInch
TypeT2515
Width3 ft. , 36"
Mesh PatternNone
Nominal Size (wxl)36" x 8 ft.
Overall Height1 1/2"
Overall Length8 ft.
Overall Width36"
Product TypePedestrian Pultruded Grating
Resin NameISOFR
Resin PropertiesFlame Resistant
Top SurfaceGrit Top

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)3.81
Ship length (cm)243.84
Ship width (cm)91.44
HS code3925900000
Country of OriginMX

Product Variants

ProductModelHeightBearing Bar HeightKeyingColorBearing Bar ThicknessBearing Bar SpacingMax. Temp.Mesh ShapePrice
FIBERGRATE 872940 Grating Pultruded Isofr 1 Inch 2 x 4 Feet Gry | AD6UZV 4AUJ2 8729401"1"T2510Gray1 1/2"2"150°FNone€247.39
FIBERGRATE 872950 Grating Pultruded Isofr 1 Inch 2 x 3 Feet Gry | AD6UZW 4AUJ3 8729501"1"T2510Gray1 1/2"2"150°FNone€233.82
FIBERGRATE 872960 Grating Pultruded Isofr 1 Inch 3 x 8 Feet Gry | AD6UZX 4AUJ4 8729601"1"T2510Gray1 1/2"2"150°FNone€713.73
FIBERGRATE 872970 Grating Pultruded Isofr 1 Inch 3 x 3 Feet Gry | AD6UZY 4AUJ5 8729701"1"T2510Gray1 1/2"2"150°FNone€297.78
FIBERGRATE 872990 Grating Pultruded Isofr 1 Inch 4 x 6 Feet Gry | AD6UZZ 4AUJ7 8729901"1"T2510Gray1 1/2"2"150°FNone€775.03
FIBERGRATE 873000 Grating Pultruded Isofr 1 Inch 4 x 4 Feet Gry | AD6VAA 4AUJ8 8730001"1"T2510Gray1 1/2"2"150°FNone€480.12
FIBERGRATE 873010 Grating Pultruded Isofr 1 Inch 3 x 10 Feet Gry | AD6VAB 4AUJ9 8730101"1"T2510Gray1 1/2"2"150°FNone€1,007.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBERGRATE 873150 Grating Pultruded Isofr 1 1/2 Inch 3 x 8 Feet
€1,035.24 /unit