FIBERGRATE 872397 Fiberglass Pultruded Grating, Structural Grating, 2 Inch Overall Height | CP4ZPU

FIBERGRATE 872397 Fiberglass Pultruded Grating, Structural Grating, 2 Inch Overall Height

Item: CP4ZPU Model: 872397Cross Ref: 49AL47
In Stock

Get it by Tuesday, Jun 10

€1,926.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrating
Bearing Bar Height2"
Bearing Bar Spacing2"
Bearing Bar Spacing Center-to-center2"
Bearing Bar Thickness1"
Bearing Bar Width1"
ColorGray
Depth2"
Grating KeyT5020
Height2"
Length12 ft.
MaterialFiberglass
Max. Temp.180°F
Nominal Size5 ft. x 12 ft.
Resin NameVI CORR
Resin PropertiesAcid Resistant
Span12 ft.
Span Length144"
System Of MeasurementInch
Top SurfaceGrit Top
TypeStructural Grating
Width5 ft.
Mesh PatternNone
Nominal Size (wxl)5 ft. x 12 ft.
Overall Height2"
Overall Length12 ft.
Overall Width5 ft.
Product TypeIndustrial Pultruded Grating

Shipping Info:

Ship weight (kg) 83.7
Ship height (cm)3.81
Ship length (cm)2.54
Ship width (cm)91.44

Product Variants

ProductModelResin PropertiesHeightColorBearing Bar ThicknessBearing Bar SpacingMax. Temp.Grating KeyNominal SizePrice
FIBERGRATE 879630 Fiberglass FRP Grating, Fibergrate, Impact Resistant Grating, High Load Capacity Grating | CP4ZKP 879630Corrosion Resistant2"Gray12/25"1"150°F-4 ft. x 8 ft.€2,560.27
FIBERGRATE 879640 Fiberglass FRP Grating, Fibergrate, Impact Resistant Grating, High Load Capacity Grating | CP4ZKQ 879640Acid Resistant2"Gray12/25"1"180°F-4 ft. x 8 ft.€3,013.17
FIBERGRATE 879610 Fiberglass FRP Grating, Fibergrate, Impact Resistant Grating, High Load Capacity Grating | CP4ZKR 879610Corrosion Resistant1 1/2"Gray0.43"1"150°F-4 ft. x 8 ft.€1,981.03
FIBERGRATE 879620 Fiberglass FRP Grating, Fibergrate, Impact Resistant Grating, High Load Capacity Grating | CP4ZKT 879620Acid Resistant1 1/2"Gray0.43"1"180°F-4 ft. x 8 ft.€2,332.62
FIBERGRATE 872000 Fiberglass Pultruded Grating & Aqua Grate, Structural Grating | CP4ZLV 872000Flame Resistant1"Gray1 1/2"1.719"140°FT121036" x 8 ft.€870.20
FIBERGRATE 872035 Fiberglass Pultruded Grating & Aqua Grate, Structural Grating | CP4ZLW 872035Flame Resistant1"Gray1 1/2"1.719"140°FT12105 ft. x 10 ft.€1,465.60
FIBERGRATE 872045 Fiberglass Pultruded Grating & Aqua Grate, Structural Grating | CP4ZLX 872045Flame Resistant1 1/2"Gray1 1/2"1.719"140°FT121536" x 8 ft.€952.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBERGRATE 872397 Fiberglass Pultruded Grating, Structural Grating, 2 Inch Overall Height
€1,926.37 /unit