FERVI T004/600 Adjustable Angle Plate, 610 x 305 x 253 mm Dimensions, 16 mm Slot Size | CF3RXL

FERVI T004/600 Adjustable Angle Plate, 610 x 305 x 253 mm Dimensions, 16 mm Slot Size

Item: CF3RXL Model: T004/600
Limited Availability
€761.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Plate
Product Datasheetfervi-t004-600.pdf

Shipping Info:

Country of OriginIT

Documentation:

Product Variants

ProductModelMPNPrice
FERVI T004/250 Adjustable Angle Plate, 255 x 180 x 135 mm Dimensions, 12 mm Slot Size | CF3RXJ T004/250T004/250€295.68
RFQ
FERVI T004/380 Adjustable Angle Plate, 380 x 250 x 180 mm Dimensions, 16 mm Slot Size | CF3RXK T004/380T004/380€448.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERVI T004/600 Adjustable Angle Plate, 610 x 305 x 253 mm Dimensions, 16 mm Slot Size
€761.83 /unit