FERVI M028/150/300 Modular Vise, 0.02 mm Accuracy, 150 x 50 mm Jaw Size, High Precision Steel | CF3RVP

FERVI M028/150/300 Modular Vise, 0.02 mm Accuracy, 150 x 50 mm Jaw Size, High Precision Steel

Item: CF3RVP Model: M028/150/300
Limited Availability
€799.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVise

Shipping Info:

Country of OriginIT

Product Variants

ProductModelMPNPrice
FERVI M028/100/100 Modular Vise, 0.02 mm Accuracy, 100 x 30 mm Jaw Size, High Precision Steel | CF3RVL M028/100/100M028/100/100€574.01
RFQ
FERVI M028/125/150 Modular Vise, 0.02 mm Accuracy, 125 x 40 mm Jaw Size, High Precision Steel | CF3RVM M028/125/150M028/125/150€623.79
RFQ
FERVI M028/150/200 Modular Vise, 0.02 mm Accuracy, 150 x 50 mm Jaw Size, High Precision Steel | CF3RVN M028/150/200M028/150/200€744.48
RFQ
FERVI M028/150/400 Modular Vise, 0.02 mm Accuracy, 150 x 50 mm Jaw Size, High Precision Steel | CF3RVQ M028/150/400M028/150/400€920.23
RFQ
FERVI M028/175/200 Modular Vise, 0.02 mm Accuracy, 175 x 60 mm Jaw Size, High Precision Steel | CF3RVR M028/175/200M028/175/200€920.23
RFQ
FERVI M028/175/300 Modular Vise, 0.02 mm Accuracy, 175 x 60 mm Jaw Size, High Precision Steel | CF3RVT M028/175/300M028/175/300€950.40
RFQ
FERVI M028/175/400 Modular Vise, 0.02 mm Accuracy, 175 x 60 mm Jaw Size, High Precision Steel | CF3RVU M028/175/400M028/175/400€1,063.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERVI M028/150/300 Modular Vise, 0.02 mm Accuracy, 150 x 50 mm Jaw Size, High Precision Steel
€799.54 /unit