FERVI I002 Inductive Moisture Meter, 0 - 80 Percent Range, 0 - 40 Degree C Temperature Range | CF3TFC

FERVI I002 Inductive Moisture Meter, 0 - 80 Percent Range, 0 - 40 Degree C Temperature Range

Item: CF3TFC Model: I002
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMoisture Meter
Battery SizeAA
Battery Voltage1.5V
Number Of Batteries4
Size165 mm x 62 mm x 26 mm

Shipping Info:

Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERVI I002 Inductive Moisture Meter, 0 - 80 Percent Range, 0 - 40 Degree C Temperature Range