FERVI D001 Rockwell Hardness Testing Machine, 170 mm Max. Workpiece Height | CF3TFL

FERVI D001 Rockwell Hardness Testing Machine, 170 mm Max. Workpiece Height

Item: CF3TFL Model: D001
Limited Availability
€1,832.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBenchtop Hardness Tester
Height170 mm

Shipping Info:

Country of OriginIT

Product Details:

Fervi D001 hardness testing machine is used to assess the hardness of materials, particularly metals, by measuring their resistance to indentation. This Rockwell hardness test equipment is used in manufacturing, engineering and quality control settings. It aids in determining material suitability for specific applications and ensures product reliability and durability.

Features:

  • It offers portability and enables convenient transportation and use in various work environments while increasing flexibility & accessibility.
  • This Rockwell hardness test equipment includes a digital display, providing clear & easy-to-read hardness values for quick analysis and record-keeping.
  • It has calibration capabilities for periodic recalibration to maintain accuracy over time.

Frequently Asked Questions:

Q. What are the factors to consider while choosing this hardness testing machine?

A. Major factors include the type of material to be tested, testing method, load capacity, accuracy, automation and software capabilities, ease of use, size and portability.

Q. How do I interpret the results?

A. This Rockwell hardness value is a combination of the depth difference and the specific test parameters (load, indenter type). Higher values indicate harder materials.

Q. What safety precautions should I take when using this hardness testing machine?

A.

  • Wear appropriate personal protective equipment (PPE), such as safety glasses and gloves, to minimise the risk of injury.
  • Receive thorough training on the operation of the hardness testing machine to ensure safe and effective use.
  • Handle heavy components with care to prevent injuries caused by lifting or dropping.
  • Securely position and clamp workpieces during testing to prevent movement or falling.
  • Keep hands and clothing clear of moving parts to avoid pinching or entanglement injuries.
  • Perform routine inspections of the equipment to identify any signs of wear, damage or malfunction.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERVI D001 Rockwell Hardness Testing Machine, 170 mm Max. Workpiece Height
€1,832.91 /unit