FERVI C960C Tool Rolling Cabinet, With Tools, 890 x 458 x 994 mm Overall Dimension | CF3RFF

FERVI C960C Tool Rolling Cabinet, With Tools, 890 x 458 x 994 mm Overall Dimension

Item: CF3RFF Model: C960C
Limited Availability
€737.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Cabinet
Dimensions890 mm x 458 mm x 994 mm
Drawer Capacity25 Kg
Drawer Load Rating25 Kg

Shipping Info:

Country of OriginIT

Product Variants

ProductModelDimensionsSizeDrawer CapacityDrawer Load RatingNo Of PiecesDimensionDrawer SizeCompartment SizePrice
FERVI C087 Tool Rolling Cabinet, 560 x 350 x 770mm Dimensions | CF3REW C087-560 mm x 350 mm x 770 mm-------
RFQ
FERVI C960/F7 Tool Rolling Cabinet, With 7 Drawers, 890 x 458 x 994 mm Overall Dimension | CF3RFC C960/F7890 mm x 458 mm x 994 mm-25 Kg25 Kg----€445.78
RFQ
FERVI C900/B Tool Rolling Cabinet, 685 x 455 x 850 mm Overall Dimension | CF3RFD C900/B585 mm x 410 mm685 mm x 455 mm x 850 mm25 Kg25 Kg-----
RFQ
FERVI C902/B Tool Rolling Cabinet, 680 x 435 x 780 mm Overall Dimension | CF3RFE C902/B-680 mm x 435 mm x 780 mm25 Kg25 Kg---575 mm x 430 mm x 315 mm-
RFQ
FERVI C960/BE01 Tool Rolling Cabinet, With Tools, 890 x 475 x 1015 mm Dimension, 67 pcs. | CF3RFG C960/BE01890 mm x 475 mm x 1015 mm-25 Kg25 Kg-----
RFQ
FERVI C960/CC01 Tool Rolling Cabinet, With Tools, 890 x 475 x 1015 mm Dimension, 159 pcs. | CF3RFH C960/CC015640 mm x 405 mm890 mm x 475 mm x 1015 mm25 Kg25 Kg-----
RFQ
FERVI C960CB Tool Rolling Cabinet, With Tools, 890 x 458 x 994mm, 291 Pieces | CJ4KVK C960CB--25 Kg-291890 mm x 458 mm x 994 mm565 mm x 405 mm-€737.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERVI C960C Tool Rolling Cabinet, With Tools, 890 x 458 x 994 mm Overall Dimension
€737.69 /unit