FERVI C086/02C Modular Drawer Unit, 2 Drawers, With Pull Out Drawer, 295 x 165 x 200mm Size | CJ4LBH

FERVI C086/02C Modular Drawer Unit, 2 Drawers, With Pull Out Drawer, 295 x 165 x 200mm Size

Item: CJ4LBH Model: C086/02C
Limited Availability
€14.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Drawer Cabinet
Dimensions295 mm x 165 mm x 200 mm
Drawer Size250 mm x 160 mm x 63 mm
MaterialPlastic
Number Of Drawers2

Product Variants

ProductModelNumber Of DrawersDrawer SizeDimensionsMaterialPrice
FERVI C086/01C Modular Drawer Unit, With Pull Out Drawer, 1 Drawer, 295 x 165 x 200mm Size | CJ4LBF C086/01C1250 mm x 2 mm x 2 mm295 mm x 165 mm x 200 mmPlastic€12.67
RFQ
FERVI C086/01T Modular Drawer Unit, With Pull Out Tray, 1 Drawer, 295 x 165 x 200mm Size | CJ4LBG C086/01T1250 mm x 160 mm x 2 mm295 mm x 165 mm x 200 mmPlastic€12.67
RFQ
FERVI C086/02T Modular Drawer Unit, With Pull Out Tray, 2 Drawers, 295 x 165 x 200mm Size | CJ4LBJ C086/02T2250 mm x 160 mm x 63 mm295 mm x 165 mm x 200 mmPlastic€14.71
RFQ
FERVI C086/04C Modular Drawer Unit, With Pull Out Drawer, 4 Drawers, 300 x 200 x 165mm Size | CJ4LBK C086/04C4120 mm x 160 mm x 63 mm300 mm x 200 mm x 165 mmPlastic€15.09
RFQ
FERVI C086/04T Modular Drawer Unit, With Pull Out Tray, 4 Drawers, 295 x 165 x 200mm Size | CJ4LBL C086/04T4120 mm x 160 mm x 63 mm295 mm x 165 mm x 200 mmPlastic€16.75
RFQ
FERVI C086/12C Modular Drawer Unit, With Pull Out Drawer, 12 Drawers, 295 x 165 x 200mm Size | CJ4LBM C086/12C1260 mm x 160 mm x 50 mm295 mm x 165 mm x 200 mmPlastic€17.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERVI C086/02C Modular Drawer Unit, 2 Drawers, With Pull Out Drawer, 295 x 165 x 200mm Size
€14.33 /unit