FERVI A004/14 End Mill Grinding Machine, 4 To 14mm Grinding Capacity, 4400 RPM, 200W | CJ4KYA

FERVI A004/14 End Mill Grinding Machine, 4 To 14mm Grinding Capacity, 4400 RPM, 200W

Item: CJ4KYA Model: A004/14
Limited Availability
€1,154.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinding Machine
Capacity4 mm to 14 mm
Dimension350 mm x 230 mm x 240 mm
Frequency50 Hz
Speed4400 RPM
Voltage230V
Wattage200 W

Product Variants

ProductModelCapacityVoltageSpeedWattageDimensionPrice
FERVI A004/20 End Mill Grinding Machine, 4 To 20mm Grinding Capacity, 4400 RPM, 200W | CJ4KYB A004/204 mm to 20 mm230V4400 RPM200 W350 mm x 230 mm x 240 mm€1,689.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERVI A004/14 End Mill Grinding Machine, 4 To 14mm Grinding Capacity, 4400 RPM, 200W
€1,154.06 /unit