FERVI 0757 Radial Drill Press, With Drive Belt, 810mm Height, 230V, 0.375kW | CJ4KXT

FERVI 0757 Radial Drill Press, With Drive Belt, 810mm Height, 230V, 0.375kW

Item: CJ4KXT Model: 0757
Limited Availability
€528.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Press
Column Dia.72 mm
Dimension950 mm x 300 mm x 810 mm
Frequency50 Hz
Phase1
Spindle Travel65 mm
Table Dia.290 mm
Voltage230V
Wattage0.375 kW

Product Variants

ProductModelDimensionVoltagePhaseSpindle TravelColumn Dia.Table Dia.WattagePrice
FERVI 0857 Radial Floor Drill Press, With Drive Belt, 1600mm Height, 230V, 0.375kW | CJ4KXR 0857950 mm x 300 mm x 1600 mm230V165 mm72 mm290 mm0.375 kW€690.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERVI 0757 Radial Drill Press, With Drive Belt, 810mm Height, 230V, 0.375kW
€528.00 /unit