FERVI 0553 Combined Bench Grinder, 2950 Rpm Speed, 150 mm Wheel Diameter | CF3RMN

FERVI 0553 Combined Bench Grinder, 2950 Rpm Speed, 150 mm Wheel Diameter

Item: CF3RMN Model: 0553
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Grinder
Brush Size150 mm x 20 mm x 16 mm
Brush Speed2950 RPM
Dimension440 mm x 170 mm x 225 mm
Max. Wheel Speed2950 RPM
Wheel Size150 mm x 20 mm x 16 mm

Shipping Info:

Country of OriginIT

Product Variants

ProductModelWheel SizeBrush SizeMax. Wheel SpeedBrush SpeedDry Grinding Wheel SpeedWet Grinding Wheel SpeedDry Grinding Wheel SizeWet Grinding Wheel SizePrice
FERVI 0554 Combined Bench Grinder, 200 mm Wheel Diameter, 230V, 0.9 kW Single Phase Motor | CF3RMH 0554200 mm x 25 mm x 20 mm200 mm x 25 mm x 20 mm2950 RPM2950 RPM-----
RFQ
FERVI 0554/400V Combined Bench Grinder, 200 mm Wheel Diameter, 400V, 0.9 kW Single Phase Motor | CF3RMJ 0554/400V200 mm x 25 mm x 20 mm200 mm x 25 mm x 20 mm2950 RPM2950 RPM-----
RFQ
FERVI 0556 Combined Bench Grinder, With Long Arms, 2950 Rpm Speed, 200 mm Wheel Diameter | CF3RMM 0556200 mm x 25 mm x20 mm200 mm x 25 mm x 20 mm2950 RPM2950 RPM-----
RFQ
FERVI 0377 Combined Bench Grinder, 2950 Rpm Dry Wheel Speed, 130 Rpm Wet Wheel Speed | CF3RMQ 0377----2950 RPM130 RPM150 mm x 20 mm x 16 mm200 mm x 40 mm x 20 mm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERVI 0553 Combined Bench Grinder, 2950 Rpm Speed, 150 mm Wheel Diameter