FERVI 0188/100G Two Way Cross Vise, With Swivel Base, 90 mm Opening, 100 x 25 mm Jaw Size | CF3RWX

FERVI 0188/100G Two Way Cross Vise, With Swivel Base, 90 mm Opening, 100 x 25 mm Jaw Size

Item: CF3RWX Model: 0188/100G
Limited Availability
€110.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross Vise
Product Datasheetfervi-0188-100g.pdf

Shipping Info:

Country of OriginIT

Documentation:

Product Variants

ProductModelOpening SizeCross TravelHeightLongitudinal TravelBase DimensionJaw SizeMaterialPrice
FERVI 0188/125G Two Way Cross Vise, With Swivel Base, 120 mm Opening, 125 x 40 mm Jaw Size | CF3RWY 0188/125G-------€124.46
RFQ
FERVI 0188/150G Two Way Cross Vise, With Swivel Base, 150 mm Opening, 150 x 45 mm Jaw Size | CF3RWZ 0188/150G-------€141.81
RFQ
FERVI 0188/100 Two Way Cross Vise, 100 x 25mm Jaw Size | CJ4KZC 0188/10090 mm110 mm140 mm130 mm240 mm x 140 mm100 mm x 25 mmCast Iron€65.09
RFQ
FERVI 0188/125 Two Way Cross Vise, 125 x 40 Jaw Size | CJ4KZD 0188/125110 mm130 mm150 mm170 mm255 mm x 160 mm125 mm x 40 mmCast Iron€92.02
RFQ
FERVI 0188/150 Two Way Cross Vise, 150 x 40mm Jaw Size | CJ4KZE 0188/150145 mm180 mm160 mm160 mm280 mm x 170 mm150 mm x 40 mmCast Iron€116.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERVI 0188/100G Two Way Cross Vise, With Swivel Base, 90 mm Opening, 100 x 25 mm Jaw Size
€110.13 /unit