FERVI 0036/125 Vise, 138mm Opening, 125 mm Jaw Size, Steel | CF3RFY

FERVI 0036/125 Vise, 138mm Opening, 125 mm Jaw Size, Steel

Item: CF3RFY Model: 0036/125
Limited Availability
€127.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVise

Shipping Info:

Country of OriginIT

Product Variants

ProductModelClamp CapacityPrice
FERVI 0036/100 Vise, 90mm Opening, 100 mm Jaw Size, Steel | CF3RFX 0036/100-€85.99
RFQ
FERVI 0036/150 Vise, 190mm Opening, 150 mm Jaw Size, Steel | CF3RFZ 0036/150-€214.97
RFQ
FERVI 0135/100 Vise, 125 mm Opening, 100 mm Jaw Size, Forged Steel  | CF3RGD 0135/100-€92.02
RFQ
FERVI 0135/125 Vise, 160 mm Opening, 125 mm Jaw Size, Forged Steel  | CF3RGE 0135/125-€130.49
RFQ
FERVI 0135/150 Vise, 190 mm Opening, 150 mm Jaw Size, Forged Steel  | CF3RGF 0135/150-€207.43
RFQ
FERVI 0140/080 Vise, 80 mm Opening, 80 mm Jaw Size, Steel | CF3RGG 0140/080-€34.55
RFQ
FERVI 0140/100 Vise, 100 mm Opening, 100 mm Jaw Size, Steel | CF3RGH 0140/100-€40.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERVI 0036/125 Vise, 138mm Opening, 125 mm Jaw Size, Steel
€127.47 /unit