Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FERRAZ SHAWMUT SMF2 Fuse, 2 A, 300 VAC, 100A at 300 VAC/10kA at 125 VAC, 5 PK | CT3AYE

MERSEN FERRAZ SMF2 Fuse, 2 A, 300 VAC, 100A at 300 VAC/10kA at 125 VAC, 5 PK

Item: CT3AYE Model: SMF2Cross Ref: 5LCE1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€69.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage300V AC
Amps2A
Body MaterialGlass
Body StyleCylindrical
Cap Dia.5/8"
Dc VoltageNot Rated
Diameter1/4"
ElementSingle
Fits Fuse Block StyleNon Rejection
Interrupt Rating100A @ 300V AC, 10 kA @ 125V AC
Length1 29/32"
SeriesSMF
Speed TypeTime Delay
Visual IndicationGlass Fuse
Ac Voltage Rating300V AC
Cap Diameter5/8"
Compatible Fuse Block SeriesSHR
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann GMF, Littelfuse LMF, Mersen SMF
Equivalent SeriesGMF, LMF, SMF
Fuse Size1 29/32" L x 1/4" dia.
SpeedTime Delay
StandardsCSA, UL

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.64
Ship length (cm)4.83
Ship width (cm)0.64
Country of OriginMX

Product Variants

ProductModelAmpsSpeed TypeVisual IndicationBody StyleAc VoltageDiameterBody MaterialDc VoltagePkg. Qty.Price
FERRAZ SHAWMUT SLR1/2 Fuse, 0.5 A, 300 VAC, 100A at 300 VAC/10kA at 125 VAC, 5 PK | CT3AXC SLR1/20.5AFast ActingGlass FuseCylindrical300V AC1/4"GlassNot Rated5€32.04
FERRAZ SHAWMUT SMF1/2 Fuse, 0.5 A, 300 VAC, 100A at 300 VAC/10kA at 125 VAC, Time Delay, 5 PK | CT3AXD SMF1/20.5ATime DelayGlass FuseCylindrical300V AC1/4"GlassNot Rated5€37.34
FERRAZ SHAWMUT SMF1-1/4 Fuse, 1 1/4 A, 300 VAC, 100A at 300 VAC/10kA at 125 VAC, 5 PK | CT3AXG SMF1-1/41.25ATime DelayGlass FuseCylindrical300V AC1/4"GlassNot Rated5€42.02
FERRAZ SHAWMUT SMF1-6/10 Fuse, 1 6/10 A, 300 VAC, 100A at 300 VAC/10kA at 125 VAC, 5 PK | CT3AXK SMF1-6/101 6/10ATime DelayGlass FuseCylindrical300V AC1/4"GlassNot Rated5€38.68
FERRAZ SHAWMUT SLR1-6/10 Fuse, 1 6/10 A, 300 VAC, 100A at 300 VAC/10kA at 125 VAC, Fast Acting, 5 PK | CT3AXL SLR1-6/101 6/10AFast ActingGlass FuseCylindrical300V AC1/4"GlassNot Rated5€14.53
FERRAZ SHAWMUT SMF1 Fuse, 1 A, 300 VAC, 100A at 300 VAC/10kA at 125 VAC, Time Delay, 5 PK | CT3AXP SMF11ATime DelayGlass FuseCylindrical300V AC1/4"GlassNot Rated5€39.70
FERRAZ SHAWMUT SLR1-1/2 Fuse, 1.5 A, 300 VAC, 100A at 300 VAC/10kA at 125 VAC, 5 PK | CT3AXR SLR1-1/21.5AFast ActingGlass FuseCylindrical300V AC1/4"GlassNot Rated5€13.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ SMF2 Fuse, 2 A, 300 VAC, 100A at 300 VAC/10kA at 125 VAC, 5 PK
€69.65 /unit