Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FERRAZ SHAWMUT A6D6-1/4R Fuse, 6 1/4 A, 600 VAC, 5 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body | CT3APX

MERSEN FERRAZ A6D6-1/4R Fuse, 6 1/4 A, 600 VAC, 5 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body

Item: CT3APX Model: A6D6-1/4RCross Ref: 4TCF9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps6.25A
Body MaterialPolyester
Body StyleCylindrical
Dc Voltage600V DC
Diameter13/16"
ElementDual
Fits Fuse Block StyleRejection
Fuse ClassRK1
Interrupt Rating100 kA @ 600V DC, 200 kA @ 600V AC
Length5"
SeriesA6D-R Series
Speed TypeTime Delay
Visual IndicationNon Indicating
Ac Voltage Rating600V AC
ClassClass RK1
Compatible Fuse Block Series2HKRFB, 6HKRFB
Dc Voltage Rating600V DC
Equivalent Brand And SeriesBussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R
Equivalent SeriesA6D-R, LLSRK-ID, LPS-RK-SPI
Fuse Size5" L x 13/16" dia.
SpeedTime Delay
StandardsCSA C22.2 NO. 248.12, DC UL 248, UL 248-12 FILE E2137

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAmpsVisual IndicationDiameterFuse ClassBody StyleSpeed TypeAc VoltageFrame TypePrice
MERSEN FERRAZ A6D100R Fuse A6d 100 Amp 600vac 1p | AG8LLP A6D100R100A-1.31"Class RK1-Time Delay600V ACA6D€132.44
MERSEN FERRAZ A6D10R Fuse A6d 10 Amp 600vac 1p | AG8LLQ A6D10R10A------A6D€40.92
MERSEN FERRAZ A6D110R Fuse A6d 110 Amp 600vac 1p | AG8LLR A6D110R0.1A-0.81"Class RK1-Time Delay600V ACA6D€154.21
MERSEN FERRAZ A6D125R Fuse A6d 125 Amp 600vac 1p | AG8LLT A6D125R125A-1.81"Class RK1-Time Delay600V ACA6D€255.70
MERSEN FERRAZ A6D12R Fuse A6d 12 Amp 600vac 1p | AG8LLU A6D12R12A-0.81"Class RK1-Time Delay600V ACA6D€32.60
MERSEN FERRAZ A6D150R Fuse A6d 150 Amp 600vac 1p | AG8LLV A6D150R150A-1.81"Class RK1-Time Delay600V ACA6D€233.70
MERSEN FERRAZ A6D15R Fuse A6d 15 Amp 600vac 1p | AG8LLW A6D15R15A------A6D€37.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A6D6-1/4R Fuse, 6 1/4 A, 600 VAC, 5 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body
€38.12 /unit