Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FERRAZ SHAWMUT A30QS50-4L Semiconductor Fuse, 50A, 300V AC, Bolt-On Body | CT3BGK

MERSEN FERRAZ A30QS50-4L Semiconductor Fuse, 50A, 300V AC, Bolt-On Body

Item: CT3BGK Model: A30QS50-4LCross Ref: 6UVF8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€109.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage300V AC
Amps50A
Body MaterialFiberglass
Body StyleBolt On
Dc Voltage300V DC
Diameter0.812"
ElementSingle
Fits Fuse Block StyleNon Rejection
Fuse Dia.13/16"
Fuse Length3 3/16"
Interrupt Rating100 kA @ 300V DC, 200 kA @ 300V AC
Length3.188"
SeriesA30QS-L
Speed TypeFast Acting
Visual IndicationNon Indicating
Ac Voltage Rating300V AC
Dc Voltage Rating300V DC
Equivalent Brand And SeriesBussmann FWX, Littelfuse L25S, Mersen A30QS
Equivalent SeriesA30QS, FWX, L25S
Fuse Size3 3/16" L x 13/16" dia.
SpeedFast Acting
StandardsCE, UL RECOGNIZED, GUIDE JFHR2, FILE E60314

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)8.1
Ship length (cm)2.06
Ship width (cm)2.06
Country of OriginMX

Product Variants

ProductModelBody StyleDiameterAmpsVisual IndicationBody MaterialAc VoltageFuse Dia.Fuse LengthPrice
FERRAZ SHAWMUT A70QS50-22F High Speed Semiconductor Fuse, Cylindrical Body | CT3BCY A70QS50-22FCylindrical0.859"--Ceramic---€100.49
FERRAZ SHAWMUT A70QS63-22F High Speed Semiconductor Fuse, Cylindrical Body, 2 1/4 Inch Length | CT3BCZ A70QS63-22FCylindrical0.859"--Ceramic---€144.80
FERRAZ SHAWMUT A70S100  -22F Semiconductor Fuse, 100A, 690V AC, Cylindrical Body | CT3BDH A70S100 -22FCylindrical0.859"100ANon IndicatingCeramic690V AC55/64"2 1/4"€143.16
FERRAZ SHAWMUT A70QS100-22F Semiconductor Fuse, 100A, 690V AC, Cylindrical Body, 700V DC | CT3BDJ A70QS100-22FCylindrical0.859"100ANon IndicatingCeramic690V AC55/64"2 1/4"€164.36
FERRAZ SHAWMUT A30QS15-1 Semiconductor Fuse, 15A, 300V AC, Bolt-On Body, 2 Inch Length x 9/16 Inch Dia Fuse Size | CT3BEF A30QS15-1Bolt On0.562"15ANon IndicatingCeramic300V AC9/16"2"€37.89
FERRAZ SHAWMUT A50QS175-4 Semiconductor Fuse, 175A, 500V AC, Bolt-On Body | CT3BEH A50QS175-4Bolt On1 1/4"175ANon IndicatingFiberglass500V AC1 1/4"3 5/8"€109.99
FERRAZ SHAWMUT A30QS200-4 Semiconductor Fuse, 200A, 300V AC, Bolt-On Body | CT3BEM A30QS200-4Bolt On1 1/4"200ANon IndicatingFiberglass300V AC1 1/4"3 1/8"€103.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A30QS50-4L Semiconductor Fuse, 50A, 300V AC, Bolt-On Body
€109.49 /unit