Flat Shipping

Flat Shipping at €24.99 + VAT

FERNCO QB-43 Flexible Bushing Elastomeric Pvc 3 Inch Length | AC9KUC 3HDE9

FERNCO QB-43 Flexible Bushing Elastomeric Pvc 3 Inch Length

Item: AC9KUC Model: QB-43Cross Ref: 3HDE9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Bushing
Body MaterialPVC
For Pipe Size4"
GradeNot Graded
Inside Dia.4"
Length3"
Max. Pressure4.3 psi
Max. Temp.140°F
TypeBushing
ApplicationNon-Potable Water
Basic Fitting ShapeBushing
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Inside Diameter4"
Fitting Side A Pipe Size4"
Fitting Side B GenderFemale
Fitting Side B Inside Diameter3 3/8"
Fitting Side B Pipe Size4"
For Nominal Pipe Size4"
Includes ClampNo
Includes ShieldNo
Maximum Operating Pressure4.3 psi
Pipe Fitting MaterialPVC
Specific Fitting ShapeFlexible Bushing
StandardsASTM D5926
Temp. Range140°F

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.32
Ship length (cm)11.43
Ship width (cm)11.43
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFor Pipe SizeInside Dia.Max. PressureBody MaterialMax. Temp.Price
FERNCO QB-150/125 Flexible Bushing 53/64 Inch Length 1-1/2 Inch | AC9KTZ 3HDE6 QB-150/1251 1/2"1.578"4.3 psiPVC140°F€5.36
FERNCO QB-215 Flexible Bushing Elastomeric Pvc 2 Inch | AC9KUA 3HDE7 QB-2152"2.359"4.3 psiPVC140°F€4.65
FERNCO QB-32 Flexible Bushing Elastomeric Pvc 3 Inch | AC9KUB 3HDE8 QB-323"3.422"4.3 psiPVC140°F€8.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERNCO QB-43 Flexible Bushing Elastomeric Pvc 3 Inch Length
€21.24 /unit