Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FERNCO P1056-43 Flexible Coupling 4 Inch Length 4 x 3 Inch | AD9BDV 4P010

FERNCO P1056-43 Flexible Coupling 4 Inch Length 4 x 3 Inch

Item: AD9BDV Model: P1056-43Cross Ref: 4P010
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Band MaterialStainless Steel
Body MaterialPVC
For Pipe Size4" x 3"
GradeGrade 300
Length4"
Max. Pressure4.3 psi
Max. Temp.140°F
TypeCoupler
ApplicationNon-Potable Water
Basic Fitting ShapeCoupler
Clamp Material300 Stainless Steel
Clamp TypeInterlocked Worm Gear
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Inside Diameter4 7/16"
Fitting Side A Outside Diameter5 1/8"
Fitting Side A Pipe Size4"
Fitting Side B GenderFemale
Fitting Side B Inside Diameter3 1/2"
Fitting Side B Outside Diameter4 5/16"
Fitting Side B Pipe Size3"
For Nominal Pipe Size3", 4"
Includes ClampYes
Includes ShieldNo
Maximum Operating Pressure4.3 psi
Number Of Clamps Included2
Overall Length4"
Pipe Fitting MaterialPVC
Specific Fitting ShapeFlexible Reducing Coupling
StandardsASTM C1173
Temp. Range140°F

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)10.67
Ship length (cm)13.97
Ship width (cm)13.97
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFor Pipe SizeInside Dia.Max. PressureBody MaterialBand MaterialMax. Temp.Price
FERNCO P1056-075 Flexible Coupling 2-25/64 Inch Length | AC4EZJ 2ZJ91 P1056-0753/4"1.047"4.3 psiPVCStainless Steel140°F€11.82
FERNCO 1056-315 Flexible Coupling Elastomeric Pvc | AC9KRA 3HCY6 1056-3153" x 1 1/2"-4.3 psiPVCStainless Steel140°F€12.81
FERNCO 1056-415 Flexible Coupling 3-61/64 Inch Length | AC9KRB 3HCY7 1056-4154" x 1 1/2"-4.3 psiPVCStainless Steel140°F€16.87
FERNCO 1056-42 Flexible Coupling 3-57/64 Inch Length | AC9KRC 3HCY8 1056-424" x 2"-4.3 psiPVCStainless Steel140°F€17.79
FERNCO 1056-52 Flexible Coupling 4 Inch Length 5 x 2 Inch | AC9KRD 3HCY9 1056-525" x 2"-4.3 psiPVCStainless Steel140°F€34.40
FERNCO 1056-53 Flexible Coupling 3-57/64 Inch Length | AC9KRE 3HCZ1 1056-535" x 3"-4.3 psiPVCStainless Steel140°F€27.21
FERNCO 1056-54 Flexible Coupling 3-61/64 Inch Length | AC9KRF 3HCZ2 1056-545" x 4"-4.3 psiPVCStainless Steel140°F€22.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERNCO P1056-43 Flexible Coupling 4 Inch Length 4 x 3 Inch
€17.73 /unit