Flat Shipping

Flat Shipping at €24.99 + VAT

FERNCO 1056-66 Flexible Coupling 5-47/64 Inch Length | AC9KRM 3HCZ8

FERNCO 1056-66 Flexible Coupling 5-47/64 Inch Length

Item: AC9KRM Model: 1056-66Cross Ref: 3HCZ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Band MaterialStainless Steel
Body MaterialPVC
For Pipe Size6" x 6"
GradeGrade 300
Inside Dia.6.609"
Length5.734"
Max. Pressure4.3 psi
Max. Temp.140°F
TypeCoupler
ApplicationNon-Potable Water
Basic Fitting ShapeCoupler
Clamp Material300 Stainless Steel
Clamp TypeInterlocked Worm Gear
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Inside Diameter6 9/16"
Fitting Side A Outside Diameter7 5/16"
Fitting Side A Pipe Size6"
Fitting Side B GenderFemale
Fitting Side B Inside Diameter6 9/16"
Fitting Side B Outside Diameter7 5/16"
Fitting Side B Pipe Size6"
For Nominal Pipe Size6"
Includes ClampYes
Includes ShieldNo
Maximum Operating Pressure4.3 psi
Number Of Clamps Included2
Overall Length5 3/4"
Pipe Fitting MaterialPVC
Specific Fitting ShapeFlexible Coupling
StandardsASTM C1173
Temp. Range140°F

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)15.24
Ship length (cm)19.05
Ship width (cm)19.05
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFor Pipe SizeInside Dia.Max. PressureBody MaterialBand MaterialMax. Temp.Price
FERNCO P1056-075 Flexible Coupling 2-25/64 Inch Length | AC4EZJ 2ZJ91 P1056-0753/4"1.047"4.3 psiPVCStainless Steel140°F€11.82
FERNCO 1056-315 Flexible Coupling Elastomeric Pvc | AC9KRA 3HCY6 1056-3153" x 1 1/2"-4.3 psiPVCStainless Steel140°F€12.81
FERNCO 1056-415 Flexible Coupling 3-61/64 Inch Length | AC9KRB 3HCY7 1056-4154" x 1 1/2"-4.3 psiPVCStainless Steel140°F€16.87
FERNCO 1056-42 Flexible Coupling 3-57/64 Inch Length | AC9KRC 3HCY8 1056-424" x 2"-4.3 psiPVCStainless Steel140°F€17.79
FERNCO 1056-52 Flexible Coupling 4 Inch Length 5 x 2 Inch | AC9KRD 3HCY9 1056-525" x 2"-4.3 psiPVCStainless Steel140°F€34.40
FERNCO 1056-53 Flexible Coupling 3-57/64 Inch Length | AC9KRE 3HCZ1 1056-535" x 3"-4.3 psiPVCStainless Steel140°F€27.21
FERNCO 1056-54 Flexible Coupling 3-61/64 Inch Length | AC9KRF 3HCZ2 1056-545" x 4"-4.3 psiPVCStainless Steel140°F€22.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERNCO 1056-66 Flexible Coupling 5-47/64 Inch Length
€24.41 /unit