Flat Shipping

Flat Shipping at €24.99 + VAT

FENNER DRIVES B602115 Keyless Bushing Diameter 1.9375 Inch 7 Bolt | AD4UKB 44A296

FENNER DRIVES B602115 Keyless Bushing Diameter 1.9375 Inch 7 Bolt

Item: AD4UKB Model: B602115Cross Ref: 44A296
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyless Bushing
Bolt SizeM8 x 25
FinishOil Dipped
Flange TypeFlanged
For Bore Diameter1 15/16"
For Shaft Dia.1 15/16"
Hub Contact Pressure17214
MaterialSteel
Material - BushingsSteel
Number Of Locking Bolts7
Outside Dia.3.15"
Outside Diameter3 9/64"
Overall Length1.358"
Overall Width1.358"
Shaft Dia.1.937"
Shaft Dia. Tolerance-0.002" to +0.002"
System Of MeasurementInch
Transmissible Thrust16094 lbs.
Transmissible Torque1299 lbs.-ft.
Withstand Temp.Dependent On Application
For Shaft Diameter1 15/16"
Keyless Bushing TypeMulti-Screw Locking Assembly
Maximum Transmitted Torque1299 lbs.-ft.
Outside Diameter / For Bore Diameter3 9/64"
Screw Thread SizeM8 x 25
StandardsROHS

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)4.45
Ship length (cm)4.45
Ship width (cm)8.57
HS code8483608000
Country of OriginIT

Product Variants

ProductModelMaterialFor Shaft Dia.Overall WidthTransmissible TorqueNumber Of Locking BoltsWithstand Temp.Transmissible ThrustShaft Dia. TolerancePrice
FENNER DRIVES 6202200 7/8 Keyless Bushing | AD3JWV 3ZP22 6202200Corrosion Resistant Steel7/8"1 7/8"233 lbs.-ft.1---€190.41
FENNER DRIVES 6202220 15/16 Keyless Bushing | AD3JWW 3ZP23 6202220Corrosion Resistant Steel15/16"1 7/8"258 lbs.-ft.1---€177.79
FENNER DRIVES 6202520 1-7/8 Keyless Bushing | AD3JWX 3ZP34 6202520Corrosion Resistant Steel1 7/8"3.563"979 lbs.-ft.1---€404.91
FENNER DRIVES B302100 Keyless Bushing Diameter 1 Inch 6 Bolt | AD4UFK 44A212 B302100Steel--396 lbs.-ft.6Dependent On Application9502 lbs.-0.002" to +0.002"€72.78
FENNER DRIVES B302103 Keyless Bushing Diameter 1.1875 Inch 6 Bolt | AD4UFL 44A213 B302103Steel--470 lbs.-ft.6Dependent On Application9502 lbs.-0.002" to +0.002"€72.52
FENNER DRIVES B302104 Keyless Bushing Diameter 1.25 Inch 8 Bolt | AD4UFM 44A214 B302104Steel--660 lbs.-ft.8Dependent On Application12669 lbs.-0.002" to +0.002"€78.63
FENNER DRIVES B302107 Keyless Bushing Diameter 1.4375 Inch 8 Bolt | AD4UFN 44A215 B302107Steel--759 lbs.-ft.8Dependent On Application12669 lbs.-0.002" to +0.002"€82.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FENNER DRIVES B602115 Keyless Bushing Diameter 1.9375 Inch 7 Bolt
€89.62 /unit