Flat Shipping

Flat Shipping at €24.99 + VAT

FEIT ELECTRIC LED S14/827/FILED/4 Bulb, S14, Medium Screw, 11W INC, 1 W Watts, 70 lm, LED, 4 Pack | CP4ZEY

FEIT ELECTRIC LED S14/827/FILED/4 Bulb, S14, Medium Screw, 11W INC, 1W, 70 lm, LED, 4 Pk

Item: CP4ZEY Model: S14/827/FILED/4Cross Ref: 797UA9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.26 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Bulb Base TypeMedium Screw
Bulb Dia.1 3/4"
Bulb FinishClear
Bulb Housing MaterialGlass
Bulb ShapeS14
Bulb ToneWarm White
Color SelectableNo
Color Temp.2700 K
Dimmable / Non-dimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Environmental UsageIndoor/Outdoor
For Enclosed FixturesYes
Incandescent Wattage Equivalency11 W
Light ColorWhite
Light Output70 lm
Lighting TechnologyLED
Lumen SelectableNo
Overall Bulb ShapeSign
Overall Length3.333"
Rough ServiceNo
Shatter ResistanceNo
Voltage120V AC
Wattage1 W
Bulb Diameter1 3/4"
Bulb HousingGlass
Color Rendering Index80
Color Temperature2700 K
DimmableNo
Light AppearanceWarm White 3000 K And Under
Light TechnologyLED
Rated Life15000 hrs.
Shatter-resistantNo
StandardsCEC COMPLIANT, ROHS COMPLIANT
Ul 1993 Environmental RatingWet Location

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBulb ShapeBulb Base TypeWattageDimmable / Non-dimmableVoltageColor Temp.Color Rendering IndexShatter ResistancePkg. Qty.Price
FEIT ELECTRIC LED BPA1560C/927CA/2 Bulb, A15, Candelabra Screw, 60W INC, 8.3 W Watts, LED, 2 Pack | CP4ZBL BPA1560C/927CA/2A15Candelabra Screw (E12)8.3 WYes120V AC2700 K-No2€14.72
FEIT ELECTRIC LED BPA1540C/927CA/2 Bulb, A15, Candelabra Screw, 2 Pack | CP4ZBM BPA1540C/927CA/2A15Candelabra Screw (E12)5 WYes120V AC3000 K And Under90No2€9.69
FEIT ELECTRIC LED BPA1540W927CAFIL2/RP Bulb, A15, Medium Screw, 40W INC, 5 W Watts, LED, 2 Pack | CP4ZBN BPA1540W927CAFIL2/RPA15Medium Screw5 WYes120V AC2700 K-No2€8.91
FEIT ELECTRIC LED BPA1560W927CAFIL2/RP Bulb, A15, Medium Screw, 60W INC, 8 W Watts, LED, 2 Pack | CP4ZBP BPA1560W927CAFIL2/RPA15Medium Screw8 WYes120V AC2700 K--2€9.86
FEIT ELECTRIC LED BPA1560927CAFIL/2/RP Bulb, A15, Medium Screw, 2 Pack | CP4ZBQ BPA1560927CAFIL/2/RPA15Medium Screw8 WYes120V AC-90No2€10.47
FEIT ELECTRIC LED BPA1540927CAFIL/2/RP Bulb, A15, Medium Screw, Medium Screw, 40W INC, 2700K, 5 W Watts, LED, 2 Pack | CP4ZBR BPA1540927CAFIL/2/RPA15Medium Screw5 WYes120V AC-90-2€8.16
FEIT ELECTRIC LED OM40/930CA10K/4 Bulb, A19, Medium Screw, 40W INC, 5 W Watts, 450 lm, LED, 4 Pack | CP4ZBT OM40/930CA10K/4A19Medium Screw5 WNo120V AC3000 K-No4€13.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIT ELECTRIC LED S14/827/FILED/4 Bulb, S14, Medium Screw, 11W INC, 1W, 70 lm, LED, 4 Pk
€11.26 /pack