Flat Shipping

Flat Shipping at €24.99 + VAT

FEIT ELECTRIC LED G2540W950CA/FIL/3/RP Bulb G25, Medium Screw, Medium Screw, 60 W, 5000K, 3.8 W Watts, 3 Pack | CP4ZDW

FEIT ELECTRIC LED G2540W950CA/FIL/3/RP Bulb G25, Medium Screw, 60 W, 5000K, 3.8W, 3 Pk

Item: CP4ZDW Model: G2540W950CA/FIL/3/RPCross Ref: 797U88
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp
Bulb Base TypeMedium Screw
Bulb Dia.1 3/8"
Bulb Minimum Starting Temperature-13°F
Bulb Primary ApplicationGeneral Purpose
Bulb ShapeG25
Color Rendering Index90
Color Temp.5000 K
Compliance TypeCEC Title 20
Dimmable / Non-dimmableYes
Energy Star CompliantYes
For Enclosed FixturesYes
For Use WithBath And Vanity, Damp Environments
High OutputYes
Lighting TechnologyLED
Lumens350 lm
Overall Bulb Base TypeMedium Screw
Overall Bulb ShapeG25
Voltage120V AC
Wattage3.8 W
Wattage Equivalency60W INC
Bulb Diameter3 1/8"
Bulb FinishFrosted
Bulb HousingGlass
Color SelectableNo
Color Temperature5000 K
DimmableYes
Incandescent Wattage Equivalency60 W
Light AppearanceDaylight 5000 K And Above
Light ColorWhite
Light Output350 lm
Light TechnologyLED
Lumen SelectableNo
Minimum Operating Temperature-13°F
Overall Length4 1/2"
Rated Life15000 hrs.
Rough ServiceNo
Shatter-resistantNo
StandardsFCC COMPLIANT, ROHS COMPLIANT, UL AND CUL LISTED
Ul 1993 Environmental RatingDamp Location

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBulb ShapeBulb Base TypeWattageDimmable / Non-dimmableVoltageColor Temp.Color Rendering IndexShatter ResistancePkg. Qty.Price
FEIT ELECTRIC LED BPA1560C/927CA/2 Bulb, A15, Candelabra Screw, 60W INC, 8.3 W Watts, LED, 2 Pack | CP4ZBL BPA1560C/927CA/2A15Candelabra Screw (E12)8.3 WYes120V AC2700 K-No2€14.72
FEIT ELECTRIC LED BPA1540C/927CA/2 Bulb, A15, Candelabra Screw, 2 Pack | CP4ZBM BPA1540C/927CA/2A15Candelabra Screw (E12)5 WYes120V AC3000 K And Under90No2€9.69
FEIT ELECTRIC LED BPA1540W927CAFIL2/RP Bulb, A15, Medium Screw, 40W INC, 5 W Watts, LED, 2 Pack | CP4ZBN BPA1540W927CAFIL2/RPA15Medium Screw5 WYes120V AC2700 K-No2€8.91
FEIT ELECTRIC LED BPA1560W927CAFIL2/RP Bulb, A15, Medium Screw, 60W INC, 8 W Watts, LED, 2 Pack | CP4ZBP BPA1560W927CAFIL2/RPA15Medium Screw8 WYes120V AC2700 K--2€9.86
FEIT ELECTRIC LED BPA1560927CAFIL/2/RP Bulb, A15, Medium Screw, 2 Pack | CP4ZBQ BPA1560927CAFIL/2/RPA15Medium Screw8 WYes120V AC-90No2€10.47
FEIT ELECTRIC LED BPA1540927CAFIL/2/RP Bulb, A15, Medium Screw, Medium Screw, 40W INC, 2700K, 5 W Watts, LED, 2 Pack | CP4ZBR BPA1540927CAFIL/2/RPA15Medium Screw5 WYes120V AC-90-2€8.16
FEIT ELECTRIC LED OM40/930CA10K/4 Bulb, A19, Medium Screw, 40W INC, 5 W Watts, 450 lm, LED, 4 Pack | CP4ZBT OM40/930CA10K/4A19Medium Screw5 WNo120V AC3000 K-No4€13.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIT ELECTRIC LED G2540W950CA/FIL/3/RP Bulb G25, Medium Screw, 60 W, 5000K, 3.8W, 3 Pk
€13.78 /pack