Flat Shipping

Flat Shipping at €24.99 + VAT

FEIT ELECTRIC LED CFC40/950CA/FIL/6 Bulb, CA10, 6 Pack | CP4ZDC

FEIT ELECTRIC LED CFC40/950CA/FIL/6 Bulb, CA10, 6 Pack

Item: CP4ZDC Model: CFC40/950CA/FIL/6Cross Ref: 797U68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.33 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Bulb Base TypeCandelabra Screw (E12)
Bulb ShapeCA10
Color Temp.5000 K
Compliance TypeCEC Title 20/24
Dimmable / Non-dimmableYes
Energy Star CompliantYes
FeaturesEnergizing Crisp Daylight Color Illuminates Fine Details With Invigorating Cool Light, Exposed Filament Look Lends A Touch Of Elegance To Chandeliers, Full Range Dimming With Even Light Distribution, Highest Quality Energy Efficient Light Compliant With California Title 20 Energy Efficiency Standards
For Enclosed FixturesYes
Light ColorWhite
Lighting TechnologyLED
Lumens300 lm
Overall Bulb Base TypeCandelabra Screw
Overall Bulb ShapeCA10
Voltage120V AC
Wattage3.3 W
Wattage Equivalency3.3W INC
Bulb Diameter1 3/8"
Bulb FinishClear
Bulb HousingGlass
Color Rendering Index90
Color SelectableNo
Color Temperature5000 K
DimmableYes
Incandescent Wattage Equivalency40 W
Light AppearanceDaylight 5000 K And Above
Light Output300 lm
Light TechnologyLED
Lumen SelectableNo
Manufacturers Warranty Length5 yrs.
Overall Length4 1/3"
Rated Life15000 hrs.
Rough ServiceNo
Shatter-resistantNo
StandardsCEC COMPLIANT
Ul 1993 Environmental RatingDamp Location

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBulb ShapeBulb Base TypeWattageDimmable / Non-dimmableVoltageColor Temp.Color Rendering IndexShatter ResistancePkg. Qty.Price
FEIT ELECTRIC LED BPA1560C/927CA/2 Bulb, A15, Candelabra Screw, 60W INC, 8.3 W Watts, LED, 2 Pack | CP4ZBL BPA1560C/927CA/2A15Candelabra Screw (E12)8.3 WYes120V AC2700 K-No2€14.72
FEIT ELECTRIC LED BPA1540C/927CA/2 Bulb, A15, Candelabra Screw, 2 Pack | CP4ZBM BPA1540C/927CA/2A15Candelabra Screw (E12)5 WYes120V AC3000 K And Under90No2€9.69
FEIT ELECTRIC LED BPA1540W927CAFIL2/RP Bulb, A15, Medium Screw, 40W INC, 5 W Watts, LED, 2 Pack | CP4ZBN BPA1540W927CAFIL2/RPA15Medium Screw5 WYes120V AC2700 K-No2€8.91
FEIT ELECTRIC LED BPA1560W927CAFIL2/RP Bulb, A15, Medium Screw, 60W INC, 8 W Watts, LED, 2 Pack | CP4ZBP BPA1560W927CAFIL2/RPA15Medium Screw8 WYes120V AC2700 K--2€9.86
FEIT ELECTRIC LED BPA1560927CAFIL/2/RP Bulb, A15, Medium Screw, 2 Pack | CP4ZBQ BPA1560927CAFIL/2/RPA15Medium Screw8 WYes120V AC-90No2€10.47
FEIT ELECTRIC LED BPA1540927CAFIL/2/RP Bulb, A15, Medium Screw, Medium Screw, 40W INC, 2700K, 5 W Watts, LED, 2 Pack | CP4ZBR BPA1540927CAFIL/2/RPA15Medium Screw5 WYes120V AC-90-2€8.16
FEIT ELECTRIC LED OM40/930CA10K/4 Bulb, A19, Medium Screw, 40W INC, 5 W Watts, 450 lm, LED, 4 Pack | CP4ZBT OM40/930CA10K/4A19Medium Screw5 WNo120V AC3000 K-No4€13.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIT ELECTRIC LED CFC40/950CA/FIL/6 Bulb, CA10, 6 Pack
€22.33 /pack