Flat Shipping

Flat Shipping at €24.99 + VAT

FEDERAL SIGNAL USI-120TC Tower Light LED Assembly, 3 Lights, Amber/Green/Red, Flashing/Steady, LED | CP4YAD

FEDERAL SIGNAL USI-120TC Tower Light LED Assembly, 3 Lights, Amber/Green/Red, Flashing/Steady

Item: CP4YAD Model: USI-120TCCross Ref: 3WU50
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€516.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Amps Drawn0.15A
Diameter55 mm
Flashes Per Minute70
Height7 4/5"
Housing MaterialPolycarbonate
IncludesVibration To Resistant Led Light Source Displays Amber, Green Or Red Through A Single, One High Clear Lens
Lens DesignCylinder
Lens MaterialPolycarbonate
Light ModeFlashing, Steady
Lighting TechnologyLED
Nema RatingIP65, NEMA 4X
Number Of Lights3
Operating Temp. Range+32°F to +104°F
Sound Level60 dBA
Sounder IncludedNo
Tower Light ColorAmber, Green, Red
Tower Light Mounting StylePipe, Surface
Voltage120V AC
Wattage5.6 W
Lens ShapeCylinder
Light SourceLED
Mounting LocationPole Mount
Operating Voltage120V AC
Overall Diameter55 mm
Overall Height7 13/16"
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelVoltageHeightDiameterLens MaterialOperating Temp. RangeLight ModeLighting TechnologyNumber Of LightsPrice
FEDERAL SIGNAL MSL3-024 Tower Light Incandescent Assembly, 3 Lights, Amber/Blue/Clear/Green/Red, Steady | CP4XZY MSL3-02424V AC/DC12 1/2"55 mmPolycarbonate+32°F to +104°FSteadyIncandescent3€307.63
FEDERAL SIGNAL MSL3-120 Tower Light Incandescent Assembly, 3 Lights, Amber/Green/Red, Steady, Incandescent | CP4XZZ MSL3-120120V AC12 1/2"55 mmPolycarbonate+32°F to +104°FSteadyIncandescent3€327.35
FEDERAL SIGNAL MSL4-120 Tower Light Incandescent Assembly, 4 Lights, Amber/Blue/Clear/Green/Red, Steady | CP4YAA MSL4-120120V AC16 5/8"55 mmPolycarbonate+34°F to +104°FSteadyIncandescent4€392.56
FEDERAL SIGNAL SCB-024TC Tower Light LED Assembly, 3 Lights, Amber/Green/Red, Steady, LED | CP4YAB SCB-024TC24V AC/DC8.141"90 mmPlastic+32°F to +140°FSteadyLED3€1,048.17
FEDERAL SIGNAL SCB-024QC Tower Light LED Assembly, 4 Lights, Amber/Blue/Green/Red, Steady, LED | CP4YAC SCB-024QC24V AC/DC8.141"90 mmPlastic+32°F to +140°FSteadyLED4-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL USI-120TC Tower Light LED Assembly, 3 Lights, Amber/Green/Red, Flashing/Steady
€516.66 /unit