Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEDERAL SIGNAL SLMBT-120-240GY Base, 4.7188 Inch Width, 4.6094 Inch Depth, 3.8281 Inch Height | CH9QLU

FEDERAL SIGNAL SLMBT-120-240GY Base, 4.7188 Inch Width, 4.6094 Inch Depth, 3.8281 Inch Height

Item: CH9QLU Model: SLMBT-120-240GYCross Ref: 436M49
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€208.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase
ColorGray
Connection TypeTerminal Strip
Control ProtocolDirect Wire
FeaturesFive Years Warranty
IncludesScrew, Washer
MaterialPolycarbonate
Mounting LocationWall Mount
Operating Voltage120-240V AC
Overall Depth3 13/16"
Overall Length4 5/8"
Overall Width4 5/8"
Power SourceWire
Product TypeLight Base
StandardsCE, CULUS LISTED, UKCA

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)9.72
Ship length (cm)11.71
Ship width (cm)11.99
Country of OriginIT

Product Variants

ProductModelMPNPrice
FEDERAL SIGNAL SLMBT-012-024GY Base, 4.7188 Inch Width, 4.6094 Inch Depth, 3.8281 Inch Height | CH9QLJ SLMBT-012-024GYSLMBT-012-024GY€47.61
FEDERAL SIGNAL SLMBP-PNP-012-024GY Base, 3.625 Inch Width, 3.625 Inch Depth, 3.8906 Inch Height | CH9QLK SLMBP-PNP-012-024GYSLMBP-PNP-012-024GY€81.08
FEDERAL SIGNAL SLMBP-012-024GY Base, 3.625 Inch Width, 3.625 Inch Depth, 3.8906 Inch Height | CH9QLL SLMBP-012-024GYSLMBP-012-024GY€47.66
FEDERAL SIGNAL SLMBW-120-240GY Base, 3.9375 Inch Width, 4.5156 Inch Depth, 2.4063 Inch Height | CH9QLM SLMBW-120-240GYSLMBW-120-240GY€141.26
FEDERAL SIGNAL SLMBW-012-024GY Base, 3.9375 Inch Width, 4.5156 Inch Depth, 2.4063 Inch Height | CH9QLN SLMBW-012-024GYSLMBW-012-024GY€31.17
FEDERAL SIGNAL SLMBD-012-024GY Base, 3.9063 Inch Width, 3.9063 Inch Depth, 1.8125 Inch Height | CH9QLP SLMBD-012-024GYSLMBD-012-024GY€22.95
FEDERAL SIGNAL SLMBW-PNP-012-024GY Base, 3.9375 Inch Width, 4.5156 Inch Depth, 2.4063 Inch Height | CH9QLQ SLMBW-PNP-012-024GYSLMBW-PNP-012-024GY€53.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL SLMBT-120-240GY Base, 4.7188 Inch Width, 4.6094 Inch Depth, 3.8281 Inch Height
€208.68 /unit