Flat Shipping

Flat Shipping at €24.99 + VAT

FEDERAL SIGNAL SLM700GY Electronic Sounder, 120 To 240VAC/12 To 24VAC/Dc, Indoor/Outdoor, 2.4375 Inch Ht | CP4YEE

FEDERAL SIGNAL SLM700GY Electronic Sounder, 120 To 240VAC/12 To 24VAC/Dc, Indoor/Outdoor, 2.4375 Inch Height

Item: CP4YEE Model: SLM700GYCross Ref: 436M40
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€217.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSounder
Amps35-240 mA
Amps Drawn35-240 mA
Audible Alarm TypeSiren
ColorGray
Depth3.906"
Diameter3.906"
Height2.438"
Housing ColorGray
Housing MaterialPolycarbonate
IncludesTop Module
Indoor/outdoorIndoor/Outdoor
Lens ColorGray
MountingBase, Conduit, Surface
Operating Temp. Range-22°F to +122°F
RatingIP65, NEMA 3R
Sound PatternContinuous
VibratingNo
Visual Indicator TypeNo Visual Indicator
Voltage12-24V AC/DC/120-240V AC
Width3.906"
Alarm Volume @ 1 M - Maximum105 dBA
Alarm Volume @ 1 M - Minimum86 dBA
Alarm Volume @ 10 Ft - Maximum95 dBA
Alarm Volume @ 10 Ft - Minimum76 dBA
Connection TypeTermiN/Al Block
Control ProtocolDirect Wire
FeaturesProduces Two tones at Three Adjustable tone Levels
For LocationOutdoor
Ip RatingIP65
LegendNon Applicable
MaterialPolycarbonate
Mounting LocationWall Mount
Mounting StyleSurface Mount
Nema RatingNEMA 3R
Operating Current0.06A @ 24DC, 0.085A @ 12V DC, 0.09A @ 240V AC, 0.125A @ 120V AC, 0.19A @ 24V AC, 0.28A @ 12V AC
Operating Temperature - Maximum131°F
Operating Temperature - Minimum-40°F
Operating Voltage12-24V AC/DC/120-240V AC
Overall Depth2 7/16"
Overall Diameter3 7/8"
Power SourceWire
Product TypeSounder Module
Sound ContinuityContinuous
Sound StyleSiren
StandardsCE, CUL LISTED, UL LISTED
VibrationNo Vibration

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)6.19
Ship length (cm)9.92
Ship width (cm)9.92
Country of OriginIT

Product Variants

ProductModelVoltageDepthDiameterHousing ColorColorAudible Alarm TypeIndoor/outdoorOperating Temp. RangePrice
FEDERAL SIGNAL 506-120-1 Bell, 120VAC, 100 dB Decibels, Indoor/Outdoor, Outlet Box, 6 Inch Height, 6 Inch Wd | CP4YAE 506-120-1120V AC2 5/8"--GrayBellIndoor/Outdoor-31°F to +150°F€322.92
FEDERAL SIGNAL 504-120-1 Bell, 120VAC, 98 dB Decibels, Indoor/Outdoor, Outlet Box, 4 Inch Height, 4 Inch Wd | CP4YAF 504-120-1120V AC2 1/4"--GrayBellIndoor/Outdoor-31°F to +150°F€311.21
FEDERAL SIGNAL EHORN-120-240 Electronic Horn, 120/240VAC, Indoor/Outdoor, Surface, 8.5 Inch Ht, 8.9375 Inch Wd | CP4YAH EHORN-120-240120/240V AC9.609"--GrayHornIndoor/Outdoor-40°F to +150°F€2,761.92
FEDERAL SIGNAL EHORN-024 Electronic Horn, 24VDC, Indoor/Outdoor, Surface, 8.5 Inch Ht, 8.9375 Inch Wd | CP4YAJ EHORN-02424V DC9.609"--GrayHornIndoor/Outdoor-40°F to +150°F€2,644.30
FEDERAL SIGNAL 450EWBX-024 Hazardous Location Electronic Horn, 12 to 24 VDC, 99 dB Decibels, Indoor, Surface | CP4YAK 450EWBX-02412-24V DC3 7/8"-GrayGrayHornIndoor-65°F to +150°F€740.18
FEDERAL SIGNAL LP7-18-30A Horn Strobe, 18 to 30 VDC, Surface, 3.5 Inch Height, White/Amber | CP4YBK LP7-18-30A18-30V DC-3.667"-White, AmberSiren-+14°F to +131°F€214.20
FEDERAL SIGNAL LP7-18-30R Horn Strobe, 18 to 30 VDC, Surface, 3.5 Inch Height, White/Red | CP4YBL LP7-18-30R18-30V DC-3.667"-White, RedSiren-+14°F to +131°F€191.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL SLM700GY Electronic Sounder, 120 To 240VAC/12 To 24VAC/Dc, Indoor/Outdoor, 2.4375 Inch Height
€217.87 /unit