Flat Shipping

Flat Shipping at €24.99 + VAT

FEDERAL SIGNAL SLM350G Beacon Warning Light, Green, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies, Fresnel | CP4YNE

FEDERAL SIGNAL SLM350G Beacon Warning Light, Green, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies, Fresnel

Item: CP4YNE Model: SLM350GCross Ref: 436M26
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€235.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWarning Light
Amps Drawn55-300 mA
ColorGreen
Depth3.906"
Diameter3.906"
Flashes Per MinuteVarious
Height1.672"
Housing MaterialPolycarbonate
IncludesSlm Top Module
Lamp Life50000 hrs.
Lamp TypeLED
Lens DesignFresnel
Lens MaterialPolycarbonate
Light OutputVaries
Mounting TypeDeep, Dual, Pipe, Shallow, Twin
Operating Temp.-22°F to +122°F
RatingIP66, NEMA 4X
Voltage12-24V AC/DC/120-240V AC
Width3.906"
Control ProtocolDirect Wire
For LocationOutdoor
Lens ColorGreen
Light SourceLED
Mounting LocationPole Mount, Wall Mount
Mounting StyleSurface Mount
Nema RatingNEMA 4X
Operating Voltage12-24V AC/DC/120-240V AC
Overall Diameter3 29/32"
Overall Dimensions3 29/32" Dia.
Overall Height1 21/32"
Power SourceWire
Product TypeWarning Light
Requires BaseBase Required
StandardsCE, CUL LISTED, UKCA, UL LISTED

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.25
Ship length (cm)9.92
Ship width (cm)9.92
Country of OriginIT

Product Variants

ProductModelHeightFlashes Per MinuteDiameterVoltageAmps DrawnRatingOperating Temp.Power SourcePrice
FEDERAL SIGNAL 191XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 148 Candela, Fresnel | CP4YAM 191XL-120-240A9 1/4"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-58°F to +150°F120/240V AC€936.10
FEDERAL SIGNAL 225XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 209 Candela, Fresnel | CP4YAN 225XL-120-240A7 1/2"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-31°F to +150°F120/240V AC€792.12
FEDERAL SIGNAL 191XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 148 Candela, Fresnel | CP4YAP 191XL-024A9 1/4"60 FPM5 1/2"-0.038AIP66, Marine, NEMA 4X-58°F to +150°F24V AC/DC€822.87
FEDERAL SIGNAL 225XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 209 Candela, Fresnel | CP4YAQ 225XL-024A7 1/2"60 FPM5 1/2"24V AC/DC0.038AIP66, Marine, NEMA 4X-31°F to +150°F24V AC/DC€833.92
FEDERAL SIGNAL 151XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 165 Candela, Dome, 80 | CP4YAR 151XST-120A9 1/4"80 FPM5 1/2"-0.32AIP66, Marine, NEMA 4X-67°F to +150°F120V AC€1,088.15
FEDERAL SIGNAL 225XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 240 Candela, Fresnel | CR3AMP 225XST-120A7 1/2"80 FPM5 1/2"120V AC0.25AIP66, NEMA 4X-40°F to +104°F120V AC€620.84
FEDERAL SIGNAL 154XST-012-024A Hazardous Location Warning Light, Amber, Strobe Tube, 24 VDC, 520000 Candela, 80 | CP4YAT 154XST-012-024A9 1/4"80 FPM5 1/2"24V DC0.6AIP66, Marine, NEMA 4X-67°F to +150°F24V DC€1,289.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL SLM350G Beacon Warning Light, Green, LED, 12 to 24VAC/DC or 120 to 240VAC, Varies, Fresnel
€235.06 /unit