Flat Shipping

Flat Shipping at €24.99 + VAT

FEDERAL SIGNAL SLM200R Beacon Warning Light, Red, LED, 12 to 24VAC/DC or 120 to 240VAC, 150 Candela | CP4YNR

FEDERAL SIGNAL SLM200R Beacon Warning Light, Red, LED, 12 to 24VAC/DC or 120 to 240VAC, 150 Candela

Item: CP4YNR Model: SLM200RCross Ref: 436M17
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€294.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWarning Light
Amps Drawn70-510 mA
ColorRed
Depth3.906"
Diameter3.906"
FeaturesThree Separate Inputs-Flashing, Simulated Strobe, Random
Flashes Per MinuteVarious
Height4.234"
Housing MaterialPolycarbonate
IncludesSlm Top Module
Lamp Life50000 hrs.
Lamp TypeLED
Lens DesignFresnel
Lens MaterialPolycarbonate
Light Output150 cd
Mounting TypeDeep, Dual, Pipe, Shallow, Twin
Operating Temp.-22°F to +122°F
RatingIP66, NEMA 4X
Voltage12-24V AC/DC/120-240V AC
Width3.906"
Brightness SelectionFixed Brightness
Control ProtocolDirect Wire
Footprint Diameter3 7/8"
Footprint ShapeCircle
For LocationOutdoor
Housing ColorGray Red
Includes Mounting HardwareMounting Hardware Included
Ip RatingIP66, IP69K
Lens ColorRed
Lens ShapeDome
Lifespan100000 hrs.
Light Intensity150 cd
Light Operating ModeStrobe, Flashing
Light SourceLED
Mounting LocationPole Mount, Wall Mount
Mounting StyleSurface Mount
Nema RatingNEMA 4X
Operating Current105A @ 12V DC, 170A @ 24V AC, 230A @ 12V AC, 45A @ 240V AC, 65A @ 120V AC, 75A @ 24V DC
Operating Temperature - Maximum131°F
Operating Temperature - Minimum-40°F
Operating Voltage12-24V AC/DC/120-240V AC
Overall Diameter3 29/32"
Overall Dimensions3 29/32" Dia.
Overall Height4 7/32"
Power SourceWire
Product TypeWarning Light
Requires BaseBase Required
StandardsCE, CULUS LISTED, UKCA

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)10.76
Ship length (cm)9.92
Ship width (cm)9.92
Country of OriginIT

Product Variants

ProductModelHeightFlashes Per MinuteDiameterVoltageAmps DrawnRatingOperating Temp.Power SourcePrice
FEDERAL SIGNAL 191XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 148 Candela, Fresnel | CP4YAM 191XL-120-240A9 1/4"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-58°F to +150°F120/240V AC€936.10
FEDERAL SIGNAL 225XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 209 Candela, Fresnel | CP4YAN 225XL-120-240A7 1/2"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-31°F to +150°F120/240V AC€792.12
FEDERAL SIGNAL 191XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 148 Candela, Fresnel | CP4YAP 191XL-024A9 1/4"60 FPM5 1/2"-0.038AIP66, Marine, NEMA 4X-58°F to +150°F24V AC/DC€822.87
FEDERAL SIGNAL 225XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 209 Candela, Fresnel | CP4YAQ 225XL-024A7 1/2"60 FPM5 1/2"24V AC/DC0.038AIP66, Marine, NEMA 4X-31°F to +150°F24V AC/DC€833.92
FEDERAL SIGNAL 151XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 165 Candela, Dome, 80 | CP4YAR 151XST-120A9 1/4"80 FPM5 1/2"-0.32AIP66, Marine, NEMA 4X-67°F to +150°F120V AC€1,088.15
FEDERAL SIGNAL 225XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 240 Candela, Fresnel | CR3AMP 225XST-120A7 1/2"80 FPM5 1/2"120V AC0.25AIP66, NEMA 4X-40°F to +104°F120V AC€620.84
FEDERAL SIGNAL 154XST-012-024A Hazardous Location Warning Light, Amber, Strobe Tube, 24 VDC, 520000 Candela, 80 | CP4YAT 154XST-012-024A9 1/4"80 FPM5 1/2"24V DC0.6AIP66, Marine, NEMA 4X-67°F to +150°F24V DC€1,289.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL SLM200R Beacon Warning Light, Red, LED, 12 to 24VAC/DC or 120 to 240VAC, 150 Candela
€294.13 /unit