Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEDERAL SIGNAL LP3M-012-048A Low Profile Warning Light, Amber, Strobe Tube, 12 to 48V DC, 2.2 Joules | CP4YLP

FEDERAL SIGNAL LP3M-012-048A Low Profile Warning Light, Amber, Strobe Tube, 12 to 48V DC, 2.2 Joules

Item: CP4YLP Model: LP3M-012-048ACross Ref: 5WF86
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€217.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWarning Light
Amps Drawn0.1-0.44A
ColorAmber
Diameter3 1/8"
Flashes Per Minute65-95 FPM
Height5.812"
Housing MaterialPolycarbonate
Lamp Life7000 hrs.
Lamp TypeStrobe Tube
Lens DesignScrew On Dome
Lens MaterialPolycarbonate
Light Output2.2J
Mounting Size1/2"
Mounting TypeMNPT
Operating Temp.-31°F to +150°F
Power Source12-48V DC
RatingIP66, NEMA 4X
Voltage12-48V DC
Brightness SelectionFixed Brightness
Connection TypeWire Leads
Control ProtocolDirect Wire
Footprint Diameter3 1/8"
Footprint ShapeCircle
Housing ColorBlack
Includes Mounting HardwareMounting Hardware Included
Ip RatingIP66, IP69K
Lens ColorAmber
Lens ShapeDome
Lifespan4000 hrs.
Light Intensity175000 cd
Light Operating ModeStrobe
Mounting LocationThreaded Mount
Mounting Mechanism1/2" MNPT
Mounting StyleSurface Mount
Mounting Thread Size1/2" MNPT
Nema RatingNEMA 4X
Operating Current0.100-0.440A @ 12-48V DC
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-31°F
Operating Voltage12-48V DC
Overall Diameter3 1/8"
Overall Dimensions3 1/8" Dia.
Overall Height5 13/16"
Product TypeStrobe Light
Requires BaseBase Not Required
StandardsCE, CSA CERTIFIED, CUL LISTED, UKCA, UL LISTED

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightFlashes Per MinuteDiameterVoltageAmps DrawnRatingOperating Temp.Power SourcePrice
FEDERAL SIGNAL 191XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 148 Candela, Fresnel | CP4YAM 191XL-120-240A9 1/4"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-58°F to +150°F120/240V AC€936.10
FEDERAL SIGNAL 225XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 209 Candela, Fresnel | CP4YAN 225XL-120-240A7 1/2"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-31°F to +150°F120/240V AC€792.12
FEDERAL SIGNAL 191XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 148 Candela, Fresnel | CP4YAP 191XL-024A9 1/4"60 FPM5 1/2"-0.038AIP66, Marine, NEMA 4X-58°F to +150°F24V AC/DC€822.87
FEDERAL SIGNAL 225XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 209 Candela, Fresnel | CP4YAQ 225XL-024A7 1/2"60 FPM5 1/2"24V AC/DC0.038AIP66, Marine, NEMA 4X-31°F to +150°F24V AC/DC€833.92
FEDERAL SIGNAL 151XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 165 Candela, Dome, 80 | CP4YAR 151XST-120A9 1/4"80 FPM5 1/2"-0.32AIP66, Marine, NEMA 4X-67°F to +150°F120V AC€1,088.15
FEDERAL SIGNAL 225XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 240 Candela, Fresnel | CR3AMP 225XST-120A7 1/2"80 FPM5 1/2"120V AC0.25AIP66, NEMA 4X-40°F to +104°F120V AC€620.84
FEDERAL SIGNAL 154XST-012-024A Hazardous Location Warning Light, Amber, Strobe Tube, 24 VDC, 520000 Candela, 80 | CP4YAT 154XST-012-024A9 1/4"80 FPM5 1/2"24V DC0.6AIP66, Marine, NEMA 4X-67°F to +150°F24V DC€1,289.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL LP3M-012-048A Low Profile Warning Light, Amber, Strobe Tube, 12 to 48V DC, 2.2 Joules
€217.77 /unit