Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEDERAL SIGNAL LP1-012B Warning Light, Blue, LED, 12V DC, Rectangular, 2 5/8 Inch Heightt, 0.18A, 80 | CP4YCD

FEDERAL SIGNAL LP1-012B Warning Light, Blue, LED, 12V DC, Rectangular, 2 5/8 Inch Height, 0.18A

Item: CP4YCD Model: LP1-012BCross Ref: 3TCY1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€225.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Amps Drawn0.18A
ColorBlue
Flashes Per Minute80 FPM
Height2 5/8"
Housing MaterialPolycarbonate
IncludesPigtail, Gasket, Mounting Hardware
Lamp TypeLED
Lens DesignRectangular
Lens MaterialPolycarbonate
Mounting TypeSurface
Power Source12V DC
Rating4X, IP65
Width2 3/8"
Brightness SelectionFixed Brightness
Control ProtocolDirect Wire
Footprint Length5 1/2"
Footprint ShapeRectangle
Footprint Width2 5/16"
Housing ColorBlack
Includes Mounting HardwareMounting Hardware Included
Ip RatingIP65
Lens ColorBlue
Lens ShapeBar
Lifespan4000 hrs.
Light Intensity108000 cd
Light Operating ModeStrobe
Light SourceLED
Mounting LocationWall Mount
Mounting MechanismScrew
Mounting StyleSurface Mount
Nema RatingNEMA 4X
Operating Current0.180A @ 12V DC
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-31°F
Operating Voltage12V DC
Overall Dimensions5 1/16" L x 2 11/32" W
Overall Height2 5/8"
Overall Length5 1/16"
Overall Width2 11/32"
Product TypeStrobe Light
Requires BaseBase Not Required
StandardsCUL LISTED, CULUS LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightFlashes Per MinuteDiameterVoltageAmps DrawnRatingOperating Temp.Power SourcePrice
FEDERAL SIGNAL 191XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 148 Candela, Fresnel | CP4YAM 191XL-120-240A9 1/4"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-58°F to +150°F120/240V AC€936.10
FEDERAL SIGNAL 225XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 209 Candela, Fresnel | CP4YAN 225XL-120-240A7 1/2"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-31°F to +150°F120/240V AC€792.12
FEDERAL SIGNAL 191XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 148 Candela, Fresnel | CP4YAP 191XL-024A9 1/4"60 FPM5 1/2"-0.038AIP66, Marine, NEMA 4X-58°F to +150°F24V AC/DC€822.87
FEDERAL SIGNAL 225XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 209 Candela, Fresnel | CP4YAQ 225XL-024A7 1/2"60 FPM5 1/2"24V AC/DC0.038AIP66, Marine, NEMA 4X-31°F to +150°F24V AC/DC€833.92
FEDERAL SIGNAL 151XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 165 Candela, Dome, 80 | CP4YAR 151XST-120A9 1/4"80 FPM5 1/2"-0.32AIP66, Marine, NEMA 4X-67°F to +150°F120V AC€1,088.15
FEDERAL SIGNAL 225XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 240 Candela, Fresnel | CR3AMP 225XST-120A7 1/2"80 FPM5 1/2"120V AC0.25AIP66, NEMA 4X-40°F to +104°F120V AC€620.84
FEDERAL SIGNAL 154XST-012-024A Hazardous Location Warning Light, Amber, Strobe Tube, 24 VDC, 520000 Candela, 80 | CP4YAT 154XST-012-024A9 1/4"80 FPM5 1/2"24V DC0.6AIP66, Marine, NEMA 4X-67°F to +150°F24V DC€1,289.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL LP1-012B Warning Light, Blue, LED, 12V DC, Rectangular, 2 5/8 Inch Height, 0.18A
€225.93 /unit