Flat Shipping

Flat Shipping at €24.99 + VAT

FEDERAL SIGNAL FB24STHI-024C-CN Strobe Light, Clear, Strobe Tube, 24V DC, 1000000 Candela, 10000 hr Lamp Life, 80 | CP4YGD

FEDERAL SIGNAL FB24STHI-024C-CN Strobe Light, Clear, Strobe Tube, 24V DC, 1000000 Candela, 10000 hr Lamp Life

Item: CP4YGD Model: FB24STHI-024C-CNCross Ref: 447D81
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,270.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrobe
Amps Drawn0.7A
ColorClear
Depth4.109"
Diameter4.109"
Flashes Per Minute80 FPM
Height5 1/4"
Housing MaterialPolycarbonate
Lamp Life10000 hrs.
Lamp TypeStrobe Tube
Lens DesignFresnel
Lens MaterialPolycarbonate
Light Output1000000 cd
Operating Temp.-31°F to +150°F
Power Source24V DC
RatingIP66, NEMA 4X
Voltage24V DC
Width4.109"
Brightness SelectionFixed Brightness
Connection TypeWire
Control ProtocolDirect Wire
Housing ColorBlack
Lens ColorClear
Lens ShapeDome
Light Operating ModeStrobe
Mounting LocationThreaded Mount
Mounting StyleSurface Mount
Nema RatingNEMA 4X
Operating Voltage24V DC
Overall Diameter4 3/32"
Overall Dimensions4 3/32" Dia.
Overall Height5 1/4"
Product TypeWarning Light
Requires BaseBase Not Required
StandardsCSFM APPROVED, CUL LISTED, UL LISTED, ULC FIRE LISTED

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)13.34
Ship length (cm)10.44
Ship width (cm)10.44
Country of OriginUS

Product Variants

ProductModelHeightFlashes Per MinuteDiameterVoltageAmps DrawnRatingOperating Temp.Power SourcePrice
FEDERAL SIGNAL 191XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 148 Candela, Fresnel | CP4YAM 191XL-120-240A9 1/4"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-58°F to +150°F120/240V AC€936.10
FEDERAL SIGNAL 225XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 209 Candela, Fresnel | CP4YAN 225XL-120-240A7 1/2"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-31°F to +150°F120/240V AC€792.12
FEDERAL SIGNAL 191XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 148 Candela, Fresnel | CP4YAP 191XL-024A9 1/4"60 FPM5 1/2"-0.038AIP66, Marine, NEMA 4X-58°F to +150°F24V AC/DC€822.87
FEDERAL SIGNAL 225XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 209 Candela, Fresnel | CP4YAQ 225XL-024A7 1/2"60 FPM5 1/2"24V AC/DC0.038AIP66, Marine, NEMA 4X-31°F to +150°F24V AC/DC€833.92
FEDERAL SIGNAL 151XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 165 Candela, Dome, 80 | CP4YAR 151XST-120A9 1/4"80 FPM5 1/2"-0.32AIP66, Marine, NEMA 4X-67°F to +150°F120V AC€1,088.15
FEDERAL SIGNAL 225XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 240 Candela, Fresnel | CR3AMP 225XST-120A7 1/2"80 FPM5 1/2"120V AC0.25AIP66, NEMA 4X-40°F to +104°F120V AC€620.84
FEDERAL SIGNAL 154XST-012-024A Hazardous Location Warning Light, Amber, Strobe Tube, 24 VDC, 520000 Candela, 80 | CP4YAT 154XST-012-024A9 1/4"80 FPM5 1/2"24V DC0.6AIP66, Marine, NEMA 4X-67°F to +150°F24V DC€1,289.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL FB24STHI-024C-CN Strobe Light, Clear, Strobe Tube, 24V DC, 1000000 Candela, 10000 hr Lamp Life
€1,270.45 /unit