Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEDERAL SIGNAL 650001 Microphone Controlled Siren 11 To 15 Vdc | AA4QHA 12Z061

FEDERAL SIGNAL 650001 Microphone Controlled Siren 11 To 15 Vdc

Item: AA4QHA Model: 650001Cross Ref: 12Z061
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,319.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRemote Microphone Controlled Siren
Height1"
ImpedanceDepends On Speaker Selected
Input Voltage11-15V DC
Operating Temp. Range-30°C to +65°C
Sound LevelDepends On Speaker Selected
Standby CurrentLess Than 0.22A
Width2"
Overall Depth5 1/2"
Overall Height2"
Overall Width8 1/2"
Product TypeEmergency Siren
Siren TonesWail
StandardsSAE J1849

Shipping Info:

Ship weight (kg) 3.4875
Ship height (cm)5.08
Ship length (cm)21.59
Ship width (cm)13.97
HS code8512300040
Country of OriginES

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL 650001 Microphone Controlled Siren 11 To 15 Vdc
€1,319.99 /unit