Flat Shipping

Flat Shipping at €24.99 + VAT

FEDERAL SIGNAL 225XL-120-240R Hazardous Location Warning Light, Red, LED, 120/240 VAC, 130 Candela, Fresnel | CP4YBA

FEDERAL SIGNAL 225XL-120-240R Hazardous Location Warning Light, Red, LED, 120/240 VAC, 130 Candela, Fresnel

Item: CP4YBA Model: 225XL-120-240RCross Ref: 1TAF8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€897.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWarning Light
Amps Drawn0.21/0.13A
ColorRed
Diameter5 1/2"
Flashes Per Minute60 FPM
Height7 1/2"
Housing MaterialPolycarbonate
IncludesSteady Burn Setting
Lamp Life60000 hrs.
Lamp TypeLED
Lens DesignFresnel
Lens MaterialPolycarbonate
Light Output130 cd
Mounting Size1/2"
Mounting TypeFNPT
Operating Temp.-31°F to +150°F
Power Source120/240V AC
RatingIP66, Marine, NEMA 4X
Voltage120/240V AC

Shipping Info:

Ship weight (kg) 1.314
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightFlashes Per MinuteDiameterVoltageAmps DrawnRatingOperating Temp.Power SourcePrice
FEDERAL SIGNAL 191XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 148 Candela, Fresnel | CP4YAM 191XL-120-240A9 1/4"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-58°F to +150°F120/240V AC€936.10
FEDERAL SIGNAL 225XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 209 Candela, Fresnel | CP4YAN 225XL-120-240A7 1/2"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-31°F to +150°F120/240V AC€792.12
FEDERAL SIGNAL 191XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 148 Candela, Fresnel | CP4YAP 191XL-024A9 1/4"60 FPM5 1/2"-0.038AIP66, Marine, NEMA 4X-58°F to +150°F24V AC/DC€822.87
FEDERAL SIGNAL 225XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 209 Candela, Fresnel | CP4YAQ 225XL-024A7 1/2"60 FPM5 1/2"24V AC/DC0.038AIP66, Marine, NEMA 4X-31°F to +150°F24V AC/DC€833.92
FEDERAL SIGNAL 151XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 165 Candela, Dome, 80 | CP4YAR 151XST-120A9 1/4"80 FPM5 1/2"-0.32AIP66, Marine, NEMA 4X-67°F to +150°F120V AC€1,088.15
FEDERAL SIGNAL 225XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 240 Candela, Fresnel | CR3AMP 225XST-120A7 1/2"80 FPM5 1/2"120V AC0.25AIP66, NEMA 4X-40°F to +104°F120V AC€620.84
FEDERAL SIGNAL 154XST-012-024A Hazardous Location Warning Light, Amber, Strobe Tube, 24 VDC, 520000 Candela, 80 | CP4YAT 154XST-012-024A9 1/4"80 FPM5 1/2"24V DC0.6AIP66, Marine, NEMA 4X-67°F to +150°F24V DC€1,289.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL 225XL-120-240R Hazardous Location Warning Light, Red, LED, 120/240 VAC, 130 Candela, Fresnel
€897.49 /unit