Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEDERAL SIGNAL 154XST-024C-CN Hazardous Location Warning Light, Clear, Strobe Tube, 24 VDC, 25 Candela, Fresnel, 60 | CP4YAX

FEDERAL SIGNAL 154XST-024C-CN Hazardous Location Warning Light, Clear, Strobe Tube, 24 VDC, 25 Candela, Fresnel

Item: CP4YAX Model: 154XST-024C-CNCross Ref: 447D32
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,640.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWarning Light
Amps Drawn0.483-0.226A
ColorClear
Depth5 1/2"
Diameter5 1/2"
Flashes Per Minute60 FPM
Height9 1/4"
Housing MaterialAluminum
IncludesDome Guard
Lamp Life10000 hrs.
Lamp TypeStrobe Tube
Lens DesignFresnel
Lens MaterialGlass
Light Output25 cd
Mounting Size3/4"
Mounting TypeNPT
Operating Temp.-67°F to +150°F
Power Source24V DC
RatingIP66, Marine, NEMA 4X
Voltage24V DC
Width5 1/2"
Brightness SelectionFixed Brightness
Control ProtocolDirect Wire
Footprint Diameter5 1/2"
Footprint ShapeCircle
For Hazardous LocationClass I, Division 2, Class II, Division 1
Housing ColorBlack
Includes Mounting HardwareNo Mounting Hardware
Ip RatingIP66, IP69K
Lens ColorClear
Lens ShapeDome
Lifespan10000 hrs.
Light Intensity25 cd
Light Operating ModeStrobe
Mounting LocationThreaded Mount
Mounting StyleSurface Mount
Mounting Thread Size3/4" NPT
Nema RatingNEMA 4X
Operating Current0.226-0.483A @ 24V DC
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-67°F
Operating Voltage24V DC
Overall Diameter5 1/2"
Overall Dimensions5 1/2" Dia.
Overall Height9 1/4"
Product TypeWarning Light
Requires BaseBase Not Required
StandardsCUL LISTED, MARINE RATED, UL LISTED

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)23.5
Ship length (cm)13.97
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelHeightFlashes Per MinuteDiameterVoltageAmps DrawnRatingOperating Temp.Power SourcePrice
FEDERAL SIGNAL 191XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 148 Candela, Fresnel | CP4YAM 191XL-120-240A9 1/4"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-58°F to +150°F120/240V AC€936.10
FEDERAL SIGNAL 225XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 209 Candela, Fresnel | CP4YAN 225XL-120-240A7 1/2"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-31°F to +150°F120/240V AC€792.12
FEDERAL SIGNAL 191XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 148 Candela, Fresnel | CP4YAP 191XL-024A9 1/4"60 FPM5 1/2"-0.038AIP66, Marine, NEMA 4X-58°F to +150°F24V AC/DC€822.87
FEDERAL SIGNAL 225XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 209 Candela, Fresnel | CP4YAQ 225XL-024A7 1/2"60 FPM5 1/2"24V AC/DC0.038AIP66, Marine, NEMA 4X-31°F to +150°F24V AC/DC€833.92
FEDERAL SIGNAL 151XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 165 Candela, Dome, 80 | CP4YAR 151XST-120A9 1/4"80 FPM5 1/2"-0.32AIP66, Marine, NEMA 4X-67°F to +150°F120V AC€1,088.15
FEDERAL SIGNAL 225XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 240 Candela, Fresnel | CR3AMP 225XST-120A7 1/2"80 FPM5 1/2"120V AC0.25AIP66, NEMA 4X-40°F to +104°F120V AC€620.84
FEDERAL SIGNAL 154XST-012-024A Hazardous Location Warning Light, Amber, Strobe Tube, 24 VDC, 520000 Candela, 80 | CP4YAT 154XST-012-024A9 1/4"80 FPM5 1/2"24V DC0.6AIP66, Marine, NEMA 4X-67°F to +150°F24V DC€1,289.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL 154XST-024C-CN Hazardous Location Warning Light, Clear, Strobe Tube, 24 VDC, 25 Candela, Fresnel
€1,640.02 /unit