WATTS 0124545 | CA9CCF

FEBCO LF870V-NRS-DC 6 0124545 Backflow Preventer Assy, Shutoff Valve, N Pattern, 6 Inch Size

Item: CA9CCF Model: LF870V-NRS-DC 6Cross Ref: 0124545
Limited Availability
€7,811.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Backflow Preventer TypeDual Check With Atmospheric Vent
Body FinishEpoxy Coated
Body PatternN Pattern
Disc MaterialSilicone
Inlet Size6"
Inlet TypeFlanged Joint
MaterialDuctile Iron
Max. Temp.140°F
Max. Working Pressure175 psi
Min. Temp.33°F
Outlet TypeFlanged Joint
Seat MaterialStainless Steel
TypeKit

Product Details:

Backflow Preventer Assy, Shutoff Valve, N Pattern, 6 Inch Size

Product Variants

ProductModelMin. Temp.Seat MaterialBody FinishBody PatternMax. Working PressureTypeInlet TypeOutlet TypePrice
WATTS 0124538 | CA9CBY LF870V-LG-DC 433°FStainless SteelEpoxy CoatedN Pattern175 psiKitFlanged JointFlanged Joint€3,334.48
RFQ
WATTS 0124543 | CA9CCC LF870V-NRS-DC 333°FStainless SteelEpoxy CoatedN Pattern175 psiKitFlanged JointFlanged Joint€4,839.87
RFQ
WATTS 0124542 | CA9CCD LF870V-NRS-DC 2 1/233°FStainless SteelEpoxy CoatedN Pattern175 psiKitFlanged JointFlanged Joint€4,227.38
RFQ
WATTS 0124544 | CA9CCE LF870V-NRS-DC 433°FStainless SteelEpoxy CoatedN Pattern175 psiKitFlanged JointFlanged Joint€4,997.54
RFQ
WATTS 0124546 | CA9CCG LF870V-NRS-DC 833°FStainless SteelEpoxy CoatedN Pattern175 psiKitFlanged JointFlanged Joint€15,434.83
RFQ
WATTS 0124547 | CA9CCH LF870V-NRS-DC 1033°FStainless SteelEpoxy CoatedN Pattern175 psiKitFlanged JointFlanged Joint€21,258.31
RFQ
WATTS 0683116 | CC9RDL LF870V-DNRS DC 2 1/233°FStainless SteelEpoxy CoatedN Pattern175 psiKitFlanged JointFlanged Joint€4,227.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEBCO LF870V-NRS-DC 6 0124545 Backflow Preventer Assy, Shutoff Valve, N Pattern, 6 Inch Size
€7,811.60 /unit