WATTS 0122921 | CC3NVV

FEBCO 856STDCDA-DOSY-LM 8 0122921 Double Check Detector Backflow Assembly, 8 Inch Size, Gate Valve

Item: CC3NVV Model: 856STDCDA-DOSY-LM 8Cross Ref: 0122921
Limited Availability
€19,158.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Backflow Preventer TypeDouble Check Detector Assembly
Body FinishEpoxy Coated
Body PatternInline
Bypass Size3/4"
Disc MaterialRubber
Inlet Size8"
Inlet TypeFlanged Joint
MaterialDuctile Iron
Max. Temp.140°F
Max. Working Pressure175 psi
Min. Temp.33°F
Outlet TypeFlanged Joint
Seat MaterialStainless Steel
TypeKit

Product Details:

Double Check Detector Backflow Assembly, 8 Inch Size, Gate Valve

Product Variants

ProductModelMeter TypeSeat MaterialBody FinishBody PatternMax. Working PressureMin. Temp.TypeInlet TypePrice
WATTS 0122907 | BY4JFX 856STDCDA-OSY-GPM 3GPMStainless SteelEpoxy CoatedInline175 psi33°FKitFlanged Joint€6,020.21
RFQ
WATTS 0122897 | BY4JFY 856STDCDA-LG-GPM 2 1/2GPMStainless SteelEpoxy CoatedInline175 psi33°FKitFlanged Joint€3,094.50
RFQ
WATTS 0122900 | BY4JFZ 856STDCDA-LG-GPM 6GPMStainless SteelEpoxy CoatedInline175 psi33°FKitFlanged Joint€6,071.83
RFQ
WATTS 0122901 | BY4JGA 856STDCDA-LG-GPM 8GPMStainless SteelEpoxy CoatedInline175 psi33°FKitFlanged Joint€11,998.52
RFQ
WATTS 0122903 | BY4JGB 856STDCDA-OSY-GPM 2 1/2GPMStainless SteelEpoxy CoatedInline175 psi33°FKitFlanged Joint€4,945.92
RFQ
WATTS 0122902 | BY4JGC 856STDCDA-LG-GPM 10GPMStainless SteelEpoxy CoatedInline175 psi33°FKitFlanged Joint€16,524.31
RFQ
WATTS 0122904 | BY4JGD 856STDCDA-OSY-CFM 2 1/2CFMStainless SteelEpoxy CoatedInline175 psi33°FKitFlanged Joint€4,945.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEBCO 856STDCDA-DOSY-LM 8 0122921 Double Check Detector Backflow Assembly, 8 Inch Size, Gate Valve
€19,158.48 /unit