FEBCO 2 LF825Y-QT RP Backflow Preventer, LF825Y, 2 in, NPT, Lead Free Cast Copper Silicon Alloy | CP4XYM

FEBCO 2 LF825Y-QT RP Backflow Preventer, LF825Y, 2 in, NPT, Lead Free Cast Copper Silicon Alloy

Item: CP4XYM Model: 2 LF825Y-QT RPCross Ref: 793HR7
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBackflow Preventer
Connection TypeNPT
FeaturesInternal Relief Valve Pressure Sensing Passages, Low Head Loss, Modular Relief Valve For Ease Of Maintenance, Replaceable Seat Rings On All Sizes, Simple Service Procedures. All Internal Parts Serviceable In Line, Spring Loaded Y Type Check Valves, Ultimate Mechanical Protection Of Potable Water, Against Hazards Of Cross-Connection Contamination
Height9"
Length10 1/2"
MaterialLead Free Cast Copper Silicon Alloy
Max. Pressure175 psi
Max. Temp.140°F
SeriesLF825Y
Size2"
Temp. Range+32°F to +140°F

Shipping Info:

Ship weight (kg) 15.174
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConnection TypeTemp. RangeHeightMax. PressurePrice
FEBCO 2 LF825YA-QT RP Reduced Pressure Zone Backflow Preventer | AB8QXV 26X130 2 LF825YA-QT RPNPT+32°F to +140°F-175 psi€1,931.60
FEBCO 825 YA 1 1/2 Reduced Pressure Zone Backflow Preventer | AE7WDQ 6AUX3 825 YA 1 1/2FNPT33°F-175 psi€2,088.41
FEBCO 825 YA 2 Reduced Pressure Zone Backflow Preventer | AE7WDR 6AUX4 825 YA 2FNPT33°F-175 psi€2,230.47
FEBCO 1 1/2 825Y-QT RP Backflow Preventer, 825Y, 1 1/2 in, NPT, Bronze, 9 Inch Height | CP4XYE 1 1/2 825Y-QT RPNPT+32°F to +140°F9"175 psi-
RFQ
FEBCO 2 825Y-QT RP Backflow Preventer, 825Y, 2 in, NPT, Bronze, 17 3/4 Inch Length, 9 Inch Height | CP4XYH 2 825Y-QT RPNPT+32°F to +140°F9"175 psi-
RFQ
FEBCO 1 LF825Y-QT RP Backflow Preventer, LF825Y, 1 in, NPT, Lead Free Cast Copper Silicon Alloy | CP4XYL 1 LF825Y-QT RPNPT+32°F to +140°F6 1/2"175 psi-
RFQ
FEBCO 3/4 LF825Y-QT RP Backflow Preventer, LF825Y, 3/4 in, NPT, Lead Free Cast Copper Silicon Alloy | CP4XYN 3/4 LF825Y-QT RPNPT+32°F to +140°F6 1/2"175 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEBCO 2 LF825Y-QT RP Backflow Preventer, LF825Y, 2 in, NPT, Lead Free Cast Copper Silicon Alloy