FAZTEK 40HI8715 Hinge Aluminium Clear Anodize Finish | AB4EZV 1XKD7

FAZTEK 40HI8715 Hinge Aluminium Clear Anodize Finish

Item: AB4EZV Model: 40HI8715Cross Ref: 1XKD7
In Stock

Get it by Friday, Jun 13

€87.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHinge
ColorClear
FinishClear Anodized
MaterialAluminum
Width1 1/2"
Compatible Series40 Series
Fastener Thread Size8 mm
Locking PivotNo
Overall Width38.1 mm
Series40 Series
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)10.16
HS code8302106030
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAZTEK 40HI8715 Hinge Aluminium Clear Anodize Finish
€87.89 /unit