FAZTEK 22131 Safety Guarding Panel 36 Inch Width x 84 Inch Height | AH6ERK 35YL93

FAZTEK 22131 Safety Guarding Panel 36 Inch Width x 84 Inch Height

Item: AH6ERK Model: 22131Cross Ref: 35YL93
In Stock

Get it by Tuesday, Jun 17

€809.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Guard Panel
ColorBlack
ComponentsPanels
FinishAnodized
Gauge12 ga.
Height84"
Width36"
Includes Mounting HardwareYes
MaterialSteel
Overall Height84"
Overall Width36"
Panel StyleFull Height
StandardsANSI, OSHA
Wire Diameter12 ga.
Wire Mesh Opening Height2 1/2"
Wire Mesh Opening Width1 1/4"

Shipping Info:

Ship weight (kg) 31.752
Ship height (cm)20.32
Ship length (cm)2.54
Ship width (cm)127
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAZTEK 22131 Safety Guarding Panel 36 Inch Width x 84 Inch Height
€809.34 /unit