Flat Shipping

Flat Shipping at €24.99 + VAT

FAZTEK 15BP2561 Base Plate With Fasteners For 3/8-16 Thread | AE4NFD 5LY34

FAZTEK 15BP2561 Base Plate With Fasteners For 3/8-16 Thread

Item: AE4NFD Model: 15BP2561Cross Ref: 5LY34
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase Plate w/Fasteners
FinishClear Anodized
Width1 1/2"
AdjustableYes
ColorWhite
Compatible Brand And SeriesFaztek, 15 Series
Fastener Thread Length3/4"
Fastener Thread Size3/8"-16
Includes FastenersYes
Load Capacity2500 lbs.
MaterialAluminum
Mounting Hole Diameter5/16"
Mounting TypeDrop In
Overall Depth3/4"
Overall Height3"
Overall Width1 1/2"
Required Tap Thread Size3/8"-16
Series15 Series
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)7.62
HS code7326908588
Country of OriginUS

Product Variants

ProductModelFinishPrice
FAZTEK 15BP2562 Base Plate With Fasteners | AE4NFE 5LY35 15BP2562Clear Anodized€16.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAZTEK 15BP2561 Base Plate With Fasteners For 3/8-16 Thread
€16.95 /unit