Flat Shipping

Flat Shipping at €24.99 + VAT

FAZTEK 15AC7113 Panel Retainer 3 In | AE4BQR 5JB84

FAZTEK 15AC7113 Panel Retainer 3 In

Item: AE4BQR Model: 15AC7113Cross Ref: 5JB84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel Retainer, 3" W
ColorSilver
Compatible Brand And Series15 Series, Faztek
FinishClear Anodized
For Profile TypeDouble, Single
For Slot Width2/5"
Includes FastenersNo
Mfr. Series15 Series
Mounting Hole Dia.11/32"
Number Of Mounting Holes4
Overall Height27/32"
Overall Length3"
System Of MeasurementInch
Width3"
Fastener Thread Size5/16"
For Extrusion Profile TypeDouble, Single
MaterialAluminum
Overall Width3"
Series15 Series

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.29
Ship length (cm)7.87
Ship width (cm)7.87
HS code8302496085
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAZTEK 15AC7113 Panel Retainer 3 In
€8.46 /unit