Flat Shipping

Flat Shipping at €24.99 + VAT

FATH INC 957417 Non-Locking Sliding Slam Latch, 96 mm x 31.6 mm x 78 mm, Black | CP4XVW

FATH INC 957417 Non-Locking Sliding Slam Latch, 96 mm x 31.6 mm x 78 mm, Black

Item: CP4XVW Model: 957417Cross Ref: 55MU47
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlam Latch
ColorBlack
Fastener Thread SizeM6
FinishPowder Coat
For Extrusion Profile TypeAll
Height78 mm
Includes FastenersNo
Length96 mm
MaterialAluminum
Mfr. Series15 Series, 40 Series, 45 Series
Number Of Mounting Holes4
System Of MeasurementMetric
Width31.6 mm
Overall Height78 mm
Overall Length96 mm
Overall Width31.6 mm
StandardsCFM CERTIFIED, POP CERTIFIED, REACH CERTIFIED, ROHS CERTIFIED

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)7.8
Ship length (cm)9.6
Ship width (cm)3.16

Product Variants

ProductModelMaterialFinishHeightColorFastener Thread SizeFor Extrusion Profile TypeIncludes FastenersNumber Of Mounting HolesPrice
FATH INC 957410 Non-Locking Slam Latch, 96 mm x 69.1 mm x 78 mm, Black, Powder Coated | CP4XVV 957410AluminumPowder Coat78 mmBlackM6AllNo4€33.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FATH INC 957417 Non-Locking Sliding Slam Latch, 96 mm x 31.6 mm x 78 mm, Black
€39.55 /unit