Flat Shipping

Flat Shipping at €24.99 + VAT

FATH INC 099F0840M08S05 Set Screw Connector, Set Screw Connector, 35 mm x 17.1 mm x 10 mm, Silver | CP4XXM

FATH INC 099F0840M08S05 Set Screw Connector, Set Screw Connector, 35 mm x 17.1 mm x 10 mm, Silver

Item: CP4XXM Model: 099F0840M08S05Cross Ref: 55MT90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw Connector
ColorSilver
Connector TypeSet Screw Connector
Fastener TypeSet Screw
FinishZinc Plated
For Slot Width8.141 mm
MaterialSteel
Mfr. Series15 Series, 40 Series
Number Of Mounting Holes1
Overall Height10 mm
Overall Length35 mm
System Of MeasurementMetric
Width17.1 mm
Overall Width17.1 mm
Product TypeSet Screw Connector
Series15 Series, 40 Series

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1
Ship length (cm)3.5
Ship width (cm)1.71

Product Variants

ProductModelOverall HeightMaterialFinishColorPrice
FATH INC 092092 Set Screw Connector, Set Screw Connector, 41.6 mm x 20.3 mm x 15.8 mm | CP4XXN 09209215.8 mmSteelZinc PlatedSilver€2.29
FATH INC 099F0520M05S02 Set Screw Connector, Set Screw Connector, 19 mm x 10 mm x 4.4 mm | CP4XXP 099F0520M05S024.4 mmSteelZinc PlatedSilver€2.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FATH INC 099F0840M08S05 Set Screw Connector, Set Screw Connector, 35 mm x 17.1 mm x 10 mm, Silver
€2.04 /unit