Flat Shipping

Flat Shipping at €24.99 + VAT

FATH INC 093WD4020 Inside-Corner Bracket, Wide Inside-Corner Bracket, 20 mm x 38 mm x 20 mm | CP4XUC

FATH INC 093WD4020 Inside-Corner Bracket, Wide Inside-Corner Bracket, 20 mm x 38 mm x 20 mm

Item: CP4XUC Model: 093WD4020Cross Ref: 55MT63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBracket
ColorGray
Connector TypeConnection Angle
Corner Bracket StyleOpen
FinishAnodized
For Slot Width5.266 mm
MaterialAluminum
Mfr. Series20 Series
Mounting Hole Dia.5.5 mm
Number Of Mounting Holes4
Overall Height20 mm
Overall Length20 mm
System Of MeasurementMetric
Width38 mm
For Extrusion Profile TypeDouble
Mounting Hole Diameter5.5 mm
Overall Width38 mm
Product TypeWide Inside-Corner Bracket
Series20 Series

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2
Ship length (cm)2
Ship width (cm)3.8

Product Variants

ProductModelFinishColorOverall HeightMaterialPrice
FATH INC 093WD8384N08 Inside-Corner Bracket, Gusseted Inside-Corner Bracket | CP4XTJ 093WD8384N08UnfinishedSilver1 1/2"Aluminum€6.73
FATH INC 093W8421N10 Inside-Corner Bracket, Gusseted Inside-Corner Bracket, 41 mm x 44.9 mm x 45 mm | CP4XTK 093W8421N10UnfinishedSilver45 mmAluminum€4.95
FATH INC 093W8451N10 Inside-Corner Bracket, Gusseted Inside-Corner Bracket, 41 mm x 90.1 mm x 90 mm | CP4XTL 093W8451N10UnfinishedSilver90 mmAluminum€10.30
FATH INC 093W8901N10 Inside-Corner Bracket, Gusseted Inside-Corner Bracket, 86 mm x 90.1 mm x 90 mm | CP4XTM 093W8901N10UnfinishedSilver90 mmAluminum€17.91
FATH INC 093W203N06 Inside-Corner Bracket, Inside-Corner Bracket, 18 mm x 18 mm x 18 mm | CP4XTN 093W203N06UnfinishedGray18 mmAluminum€0.98
FATH INC 093W203N05 Inside-Corner Bracket, Inside-Corner Bracket, 18 mm x 18.3 mm x 18 mm | CP4XTP 093W203N05UnfinishedSilver18 mmAluminum€0.98
FATH INC 093W404N08 Inside-Corner Bracket, Inside-Corner Bracket, 36 mm x 36 mm x 36 mm | CP4XTQ 093W404N08UnfinishedGray36 mmAluminum€3.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FATH INC 093WD4020 Inside-Corner Bracket, Wide Inside-Corner Bracket, 20 mm x 38 mm x 20 mm
€4.80 /unit